Shop All Spill Containment Accessories
Pig
Fine Screen, 18" W, Black
Mfr # DRM553
Zoro # G5940851
product price: $104.90
/ea
Free Shipping & Returns
$104.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Latching Drum Lids for Draining
- Width 18 in
- Color Black
- Material Steel
- Number of Drums 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM553
- Zoro # G5940851
- UPC # 036226004751
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 18 in |
Overall Height | 0.06 in |
Overall Length | 18 in |
Overall Width | 18 in |
Overall Dia.xH | 0.06 in |
Screen Hole Diameter | 0.125 in |
Details
For Use With | Latching Drum Lids for Draining |
Color | Black |
Material | Steel |
Item | Fine Screen |
Number of Drums | 0 |
Number Drums | 0 |
Body Material | Steel |
Product Type | Fine Screen |
Flame Arrester Ht | No Flame Arrester |
Description
Fine Screen, Color Black, For Use With Latching Drum Lids for Draining, Overall Height 0.06 in, Overall Length 18 in, Overall Width 18 in, Product Type Fine Screen, Screen Hole Diameter 0.125 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (108571729)
- JACKSON SAFETY Headgear HDG30 170SB Ratch Suspens Sweatban Fits Face Shield (14940)
- SHOWA ATLAS VF, Coated Gloves, Grn/Yllw, M, 50PP56, PR (KV350M-08-V)
- SIGNMISSION OSHA Notice Sign, 5" H, 7" W, No Soliciting If You Do Not Have An Appointment Sign, Landscape (OS-NS-D-57-L-14823)
- PIG Latching Lid for Poly Drum, Red (DRM1084-RD)
- PIG Disposal Bags, 60" H, 36" W, PK25 (BAG201-L)
- PIG Spill Blocker Vacuum Dike, 2-1/4" H, 4" W (PLR280-BK)
- PIG Over pack Protection Cover, 33" H, 23" W (pak201-yw)
- PIG Overfill Preventer, Brass (DRM919)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 36" L x 24" W, 120PK (MAT195-BL)
- ENPAC Rail Containment Berm, 120 Gal (48-RSB-FS)
- Pig Spill Containment Accessories