Shop All Spill Containment Accessories
Pig
Fine Screen, 15-1/8" W, Black
Mfr # DRM600
Zoro # G5934210
Free Shipping & Returns
$93.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Width 15 1/8 in
- For Use With 18 in to 22 in Dia. Burpless Drum Funnels
- Number of Drums 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # DRM600
- Zoro # G5934210
- UPC # 036226004782
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 15 1/8 in |
Overall Length | 15.13 in |
Overall Height | 0.06 in |
Overall Dia.xH | 0.06 in |
Overall Width | 15.13 in |
Screen Hole Diameter | 0.125 in |
Details
Color | Black |
Material | Steel |
For Use With | 18 in to 22 in Dia. Burpless Drum Funnels |
Number of Drums | 0 |
Item | Fine Screen |
Number Drums | 0 |
Body Material | Steel |
Product Type | Fine Screen |
Flame Arrester Ht | No Flame Arrester |
Description
Fine Screen, Color Black, For Use With 18 in to 22 in Dia. Burpless Drum Funnels, Overall Height 0.06 in, Overall Length 15.13 in, Overall Width 15.13 in, Product Type Fine Screen, Screen Hole Diameter 0.125 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Not A Walkway 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99832 (FD-2-R-16-99832)
- 2W INTERNATIONAL Navy/Lime High Viz Rain Pants, X-Large (737C-E XL)
- KEENEY MFG Tee Street Sntry 1.5 (PVC 004030600)
- 3M Absorbent Boom, Maintenance, 12 ft. L, PK4 (M-MB312)
- PIG Filter Sock, 5 ft. L x 12-3/4"W x 3-1/2"H (FLT822)
- PIG Build-A-Berm Spill Containment Berm Kit (PLR222)
- PIG Silicone Water Vacuum Barrier (WTR052)
- PIG PIG Door Blocker Dike, Yellow, 2 in. (PLR213)
- PIG Disposal Bags, 30" H, 18" W, PK50 (BAG201-S)
- PIG Replacement Gasket Kit Burpless Funnel (DRM605)
- TOUGH GUY Expandable Floor Dam, 36 to 64 In. (6DMY2)
- Pig Spill Control Supplies