Shop All Spill Containment Accessories
Pig
Fine Screen, 10-3/8" W, Black
Mfr # DRM579
Zoro # G5930403
product price: $59.90
/ea
$59.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Number of Drums 0
- Width 10 3/8 in
- Color Black
- For Use With Burpless Steel Drum Funnels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM579
- Zoro # G5930403
- UPC # 036226004768
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Width | 10 3/8 in |
Overall Height | 0.06 in |
Overall Length | 10.38 in |
Overall Width | 10.38 in |
Overall Dia.xH | 0.06 in |
Screen Hole Diameter | 0.125 in |
Details
Material | Steel |
Number of Drums | 0 |
Item | Fine Screen |
Color | Black |
For Use With | Burpless Steel Drum Funnels |
Number Drums | 0 |
Body Material | Steel |
Flame Arrester Ht | No Flame Arrester |
Product Type | Fine Screen |
Description
Fine Screen, Color Black, For Use With Burpless Steel Drum Funnels, Overall Height 0.06 in, Overall Length 10.38 in, Overall Width 10.38 in, Product Type Fine Screen, Screen Hole Diameter 0.125 in, Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Gold, Spandex, Neoprene (EXO-MOL-04-L)
- REVCO Tool Handz+ Mchncs Glv Blk Lrg, Large (99PLUS-BLACK-LARGE)
- ALLEGRO INDUSTRIES Elbow Pads, Hard, Nylon, Foam, Univ, PR (7104)
- PETZL Foot Loop, Black, Nylon (C47A)
- PIG PipeSock, 60" L, Black (FLT564)
- PIG PIG Adjustable Roll Dispenser, Black, Steel (57702)
- PIG Latching Lid for Fluorescent Lamp, Red (DRM1129-RD)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT293)
- PIG Water-Activated Flood Bag, 36PK (WTR045)
- PIG Wall-Mount Mat Roll Dispenser, Black (MAT292)
- QUICK DAM Flood Barrier, 17 ft.L, 3-1/2"H (QD617-1)
- Pig Spill Containment Accessories