Shop All Aerosol Can Recycling Equipment
Pig
Filter, For PIG(R) Aerosol Can Recycler
Mfr # DRM1265
Zoro # G402668003
product price: $342.99
/ea
Free Shipping & Returns
$342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver Vein/Silver Vein
- For Use With PIG(R) Aerosol Can Recycler
- Features Captures Odors and VOC's
- Can Counter Included No
- Product Type Combination Coalescing/Carbon Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1265
- Zoro # G402668003
- UPC # 036226052165
- Country of Origin United States
- Category Aerosol Can Recycling Equipment
Dimensions
Outside Diameter | 19 in |
Details
Color | Silver Vein/Silver Vein |
For Use With | PIG(R) Aerosol Can Recycler |
Item | Combination Coalescing/Carbon Filter |
Features | Captures Odors and VOC's |
Can Counter Included | No |
Item - Aerosol Can Recycling Equipment | Filter |
Product Type | Combination Coalescing/Carbon Filter |
Filters Out | Odors, VOCs |
Housing Material | Polypropylene |
Compatible Mfr Part Number | DRM1266, DRM4000 |
Filter Life | 90 day |
Filter/Cartridge Type | Carbon Cartridge, Coalescing Filter |
Filter Media | Activated Carbon |
Description
Combination Coalescing/Carbon Filter, Minimum Aerosol Can Diameter Not Applicable, Maximum Aerosol Can Diameter Not Applicable, Maximum Aerosol Can Height Not Applicable, Product Type Combination Coalescing/Carbon Filter, Includes Not Applicable, Compatible Grainger Part Number 30RF41, 793RC2, Compatible Mfr Part Number DRM1266, DRM4000, Outside Diameter 19 in, Filter Life 90 day, Series Not Applicable, Filter Media Activated Carbon, Filter/Cartridge Type Carbon Cartridge, Coalescing Filter
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 13 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 13 W)
- JAFLINE HD Attack Line Fire Hose, 100 ft. L, Red (G52H15HDR100N)
- PORTWEST Anti Impact Cut Resistant Glv, L (A722)
- ANSELL 14" Chemical Resistant Gloves, Nitrile, 7, 1 PR (58-535B)
- PIG Neoprene Aerosol Repair Kit (DRM1239)
- PIG Viton Aerosol Repair Kit (DRM1238)
- PIG Aerosol Can Recycler, Blue Plastic (DRM1266)
- PIG Viton Replacement Gasket (DRM1236)
- PIG Aerosol Can Recycling System (DRM4000)
- PIG Neoprene Replacement Gasket, PK2 (DRM1237)
- NEWSTRIPE Carbon Replacement Filter, PK2 (10004703)
- Pig Safety Storage