Shop All Spill Containment Accessories
Pig
Filter Berm Pad, 78" L, 54" W, 2-1/4" H
Mfr # FLT902
Zoro # G4084527
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Removes Oil
- Width 54 in
- Oil Capacity 4.61 gal
- Length 78 in
- Color Black, Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # FLT902
- Zoro # G4084527
- UPC # 036226033607
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Width | 54 in |
Length | 78 in |
Height | 2 1/4 in |
Exterior Width | 63 in |
Exterior Length | 86 in |
Exterior Dimensions | 86 in L x 63 in W x 2 1/4 in H |
Inside Width | 54 in |
Inside Dimensions | 78 in L x 54 in W |
Inside Length | 78 in |
Description
Filter Berm Pad, Berm Material Vinyl; Polyurethane Foam; Brass, Color Black, Yellow, Composition Absorbent: Cotton, Berm: Vinyl, Brass, Polyester, Polyurethane Foam, Vinyl, Exterior Dimensions 86 in L x 63 in W x 2 1/4 in H, Exterior Length 86 in, Exterior Width 63 in, Filtration Capacity Oil Capacity: 4.61 gal/pad; 4.61 gal/box, For Use With Grainger Item Number 54XK84, For Use With Mfr. Model Number RFL902, Height 2 1/4 in, Includes Filter Berm Pad (RFL902), Reusable Berm
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA 3M„¢ DBI-SALA® Nano-Lok„¢ Arc Flash Self Retracting Lifeline, Anchor Hook, Carabiner 8' (3101575)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Orange (N10460000)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 12, Brown, PR (SE4300)
- PROFLEX BY ERGODYNE Wrist Support, Right, S, Tan (4000)
- PIG Oil Water Filter Mat Roll, 300" L, 36" W (MAT1204)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR516)
- PIG Water-Activated Flood Bag, 10PK (WTR044)
- PIG Water-Activated Flood Barrier, 16PK (WTR047)
- PIG Silicone Water Barrier, Yellow (WTR040-YW)
- PIG Build-A-Berm Spill Containment Berm, PK2 (PLR258)
- CONDOR Containment Berm, 6ft.W, 269gal.Spill Cap. (BD-66-AL-L-C)
- Pig Spill Control Supplies