Shop All Spill Containment Accessories
Pig
Fast-Latch Ring for Latching Drum, Black
Mfr # DRM1208
Zoro # G8398467
product price: $237.00
/ea
Free Shipping & Returns
$237.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Powder Coated Steel
- Color Black
- Number of Drums 0
- For Use With Steel Open Head Drums
- Ring Closure Lever Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1208
- Zoro # G8398467
- UPC # 036226004218
- Country of Origin Multiple
- Category Spill Containment Accessories
Dimensions
For Drum Outside Diameter | 23 1/2 in |
Details
Item | Fast-Latch Ring for Latching Drum |
Material | Powder Coated Steel |
Color | Black |
Number of Drums | 0 |
For Use With | Steel Open Head Drums |
Ring Closure | Lever Lock |
Drum Closure | Lever Lock |
Ring Material Finish | Powder Coated |
For Drum Capacity | 55 gal |
Ring Material | Steel |
Resistance Properties | Chemical Resistant, Wear Resistant |
Description
Fast-Latch Ring for Latching Drum, Color Black, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/2 in, For Use With Steel Open Head Drums, Resistance Properties Chemical Resistant, Wear Resistant, Seal Material Not Applicable, Ring Closure Lever Lock, Ring Material Steel, Ring Material Finish Powder Coated, Standards 40 CFR 262.16(b)(2)(iii), 40 CFR 262.17(a)(1)(iv)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Carabiner, Twist-Lock, 117-1/2mm Length, Aluminum Alloy, Black (778NNN6PNKK)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1202)
- MANCOMM USB, Handbook, OSHA, Training (35B-108-01)
- NMC Notice Unauthorized Personnel Are Not Permitted Sign, N359AB (N359AB)
- PIG Build-A-Berm Spill Cont Berm Corner, PK2 (PLR279)
- PIG Grate Lifting Hook, 26-1/4" L, Steel (TLS841)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT291)
- PIG Spill Containment Pool Storage Bag (PAK932)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Gray 36" L x 18" W, 120PK (MAT194-GY)
- PIG Water Activated Flood Barrier, 1/64" H (PLS2006)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK50 (MAT1201)
- Pig Spill Containment Accessories