Pig

Entrance Runner, 13 gal, 3 ft x 100 ft, Grease, Oils, Waters, Black, Polypropylene (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Sorbents

Key Features

  • Volume Absorbed per Pkg. 13 gal
  • Volume Absorbed (Pack, Each) 8 gal/pk, 8 gal/pad
  • Material Polypropylene
  • Color Black
  • Perforations No
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pig
  • MFR # MAT3223
  • Zoro # G8471251
  • UPC #
    036226000012
  • Country of Origin United States
  • Category Sorbents

Dimensions

Size 3 ft x 100 ft
Length 1,200 in
Width 36 in
Perforated Size Not Perforated
Roll Width 36 in
Roll Length 100 ft
Mat Width 3 ft
Mat Length 100 ft
Overall Width 3 ft
Individual Mat Length 100 ft
Length (Perforated) 100 ft
Size (WxL) 3 ft x 100 ft
Overall Length 100 ft

Description

Entrance Runner, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 8 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Commercial Facilities, Education, Grocery/Retail, Hospitality, Institutional, Restaurant, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Fluids Absorbed Grease, Oils, Waters, For Environment Food and Beverage, Indoor/Outdoor Indoor, Maximum Performance Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products