Pig

Entrance Mat, Black 3/16 in Thick


product price: $83.00
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Thickness 3/16 in
  • Mat Shape Rectangle
  • Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants
  • Size 3 ft x 10 ft
  • Absorbent Capacity 2.72 gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Pig
  • MFR # GRP923X10-BK
  • Zoro # G5128122
  • UPC #
    036226038602
  • Country of Origin United States
  • Category Entrance Mats

Dimensions

Size 3 ft x 10 ft
Overall Width 3 ft
Overall Length 10 ft

Description

Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 2.72 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Material Adhesive Backed, Color Black, Crush Resistant Yes, Edge Style Straight, Face Material Weight 4.6 lb, Fluids Absorbed Grease, Oils, Water, Indoor/Outdoor Indoor, Mat Type Entrance Mat, NFSI High Traction Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.