Shop All Entrance Mats
Pig
Entrance Mat, Black, 3 ft. W x 50 ft. L
Mfr # GRP923X50-BK
Zoro # G1184642
product price: $370.99
/ea
Free Shipping & Returns
$370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 3 ft
- Overall Length 50 ft
- Color Black
- Backing Material Adhesive Backed
- Surface Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRP923X50-BK
- Zoro # G1184642
- UPC # 036226030866
- Country of Origin United States
- Category Entrance Mats
Dimensions
Overall Width | 3 ft |
Overall Length | 50 ft |
Mat Length | 50 ft |
Mat Width | 3 ft |
Length (Perforated) | 50 ft |
Individual Mat Length | 50 ft |
Size (WxL) | 3 ft x 50 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 13.6 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Material Adhesive Backed, Color Black, Crush Resistant Yes, Edge Style Straight, Face Material Weight 22 lb, Fluids Absorbed Grease, Oils, Water, Indoor/Outdoor Indoor, Mat Type Entrance Mat, NFSI High Traction Certified Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Telescoping Traffic Cone Bar, ABS, 2 in Dia, 62-1/4 in to 104-3/4 in L, Orange (9XPY3)
- NAUTILUS SAFETY FOOTWEAR Size 10 SLIP-ON CN PR, MENS PR (N1657-104E)
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- HEXARMOR Coated Gloves, Polyurethane, Gray, L, PR (2085-L (9))
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP913X50-BK)
- PIG Sorbents, 6.8 gal., Universal Absorbed, Black, Polyester (GRP923X25-BK)
- PIG Adhesive-Backed Grippy Mat, Oatmeal, 5ft L (GRP36909-OT)
- PIG Adhesive-Backed Grippy Mat, Mocha, 5 ft L (GRP36909-MC)
- PIG Berber Carpet Adhesive-Backed Grippy Floor Mat, Gray (GRP913X5-GY)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP36212-BK)
- CALLOWAY MILLS Doggie Welcome Doormat, 24 x 36 (102472436)
- Pig Floor Mats