Shop All Entrance Mats
Pig
Entrance Mat, Black 1/8 in Thick
Mfr # GRPWS3511-BK
Zoro # G5129818
product price: $105.00
/pk 2, $52.50/ea
Free Shipping & Returns
$105.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Antifatigue No
- Color Black
- Features Emergency Eye Wash Station Safety Message
- Thickness 1/8 in
- Application Industrial Facilities, Shops and Garages
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRPWS3511-BK
- Zoro # G5129818
- UPC # 036226042647
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 5 ft |
Overall Width | 3 ft |
Overall Length | 5 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, ADA Compliant Yes, Anti-Slip Surface Yes, Application Industrial Facilities, Shops and Garages, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Face Material Weight 4.3 lb, Fluids Absorbed Coolants, Oils, Solvents, Water, For Surface Type Hard Floors, Indoor/Outdoor Indoor, Language English, Legend Color White, NFSI High Traction Certified Yes, Overall Length 5 ft, Overall Width 3 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES LED Open Sign, Oval, 23" x 14" (497-02)
- 3M DBI-SALA Advanced Lower Mast Extension (8518002)
- JJ KELLER Labor Law Poster, State Labor Law, ME (200-ME)
- BRADY Label Roll, White, Labels/Roll: 1000 (B33-94-2-342)
- PIG Carpet Protection Mat, Grease, Oils, Water Absorbed, Black, Polyester, Polypropylene (GRPCP72203-BK)
- PIG Designer Adhesive Backed Floor Mats, PK10 (GRP36902-SLT)
- PIG Adhesive-Backed Grippy Mat, Denim, 25 ft L (GRP36906-DM)
- PIG Adh-Backed Grippy Mat, Oatmeal, 6ft L, PK2 (GRP72903-OT)
- PIG Adhesive-Backed Grippy Mat, Slate, 100ft L (GRP36900-SLT)
- PIG Adhesive-Backed Grippy Mat, Denim, 100ft L (GRP36900-DM)
- NOTRAX Entrance Mat, Charcoal, 2 ft. W x 3 ft. L (138S0023CH)
- Pig Floor Mats