Shop All Entrance Mats
Pig
Entrance Mat, Black 1/8 in Thick
Mfr # GRP36209-BK
Zoro # G8094959
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1/8 in
- Mat Shape Rectangle
- Flame Resistant/Fire Retardant Flame Resistant
- Oil Resistant Yes
- Standards ADA Compliant, ANSI B101.1-2009
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # GRP36209-BK
- Zoro # G8094959
- UPC # 036226032525
- Country of Origin United States
- Category Entrance Mats
Dimensions
Size | 3 ft x 5 ft |
Overall Width | 3 ft |
Overall Length | 5 ft |
Description
Entrance Mat, Reversible No, Antimicrobial No, Welding Safe No, Autoclavable No, Absorbent Capacity 0.5 gal, ADA Compliant Yes, Anti-Slip Surface Yes, Application Education, Grocery/Retail, Hospitality, Institutional and Commercial Facilities, Restaurants, Backing Material Adhesive Backed, Color Black, Edge Style Straight, Face Material Weight 1.83 lb, Fluids Absorbed Grease, Oils, Water, Indoor/Outdoor Indoor, Mat Type Entrance Mat, Maximum Performance Temperature 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Banding Tape, Brown, 4 In. W, 90 ft. L (36315)
- MECHANIX WEAR FastFit® Tactical Glove, Coyote Tan, XL, 10" L, PR (FFTAB-72-011)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XS, 1 PR (1070-XS (6))
- CONDOR Welding Bib Apron, Cowhide Leather, 36 in L, 24 in W, Fixed Buckle, Brown, Universal Size (5T179)
- PIG Entrance Mat, Gray 1/8 in Thick (GRP36209-GY)
- PIG Black, 3' W x 100' L (GRP36500-BK)
- PIG Adhesive-Backed Grippy Mat, Denim, 25 ft L (GRP36906-DM)
- PIG Adhesive-Backed Grippy Mat, Denim, 100ft L (GRP36900-DM)
- PIG Entrance Mat, Black, 3 ft. W x 50 ft. L (GRP923X50-BK)
- PIG Adhesive-Backed Grippy Mat, Slate, 5 ft L (GRP36909-SLT)
- M A MATTING ColorStar Mat, Burgundy Berry 4' x 6', Smooth Backing (1002746140)
- Pig Entrance Mats