Shop All Spill Control Kits and Stations
Pig
Empty Caddy
Mfr # PAK22014
Zoro # G305909722
original price:
$616.94
24% off
new price: $468.00
/ea
Free Shipping & Returns
$468.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Container Type Caddy
- Cabinet Height 38 1/4 in
- Empty or Filled Empty
- Cabinet Depth 23 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PAK22014
- Zoro # G305909722
- UPC # 036226060702
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Cabinet Height | 38 1/4 in |
Cabinet Depth | 23 1/2 in |
Container Size | 24.11 in x 23.5 in x 38.25 in |
Cabinet Width | 24 11/100 in |
Container Height | 38 1/4 in |
Container Width | 24 in |
Wheel Size | 7 in |
Details
Item | Empty Caddy |
Color | Yellow |
Container Type | Caddy |
Empty or Filled | Empty |
Wheel Tread Material | HDPE |
Product Type | Empty Spill Caddy |
Container Color | Yellow |
Description
Empty Spill Caddy, Container Type Caddy, 24.11 in x 23.5 in x 38.25 in Container Size, Yellow, Empty, Cabinet Size 24.11 in x 23.5 in x 38.25 in, Wheel Size 7 in, Wheel Tread Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SP-A)
- FEDERAL SIGNAL Hazardous Warning Light, Strobe Tube, Red (151XST-120R)
- MECHANIX WEAR Mechanics Gloves, S, Gray/White, Mesh (MSV-00-008)
- JAMCO Flammable Liquid Safety Cabinet, Manual, 45gal (RC45)
- PIG PIG Bladder Poly Spill Containment Deck 30.38" L x 26" W x 5.75" H (PAK523)
- PIG PIG Spill Kit, Universal, Yellow (KIT215)
- PIG Truck Spill Kit Stowaway Bag, 21-3/4" H (KIT623)
- PIG Spill Kit, Chem/Hazmat, Green (KIT312)
- PIG PIG Collapse-A-Tainer Spill Containment Berm 10' L x 8' W x 1' H (PAK792)
- PIG Spill Kit, Universal, Black (KIT234)
- UNIMED MIDWEST Spill Kit, Clear Ziplock Bag (KIT-CW)
- Pig Spill Control Kits and Stations