Shop All Two-Part Adhesive Applicators
This Product is Discontinued
Pig
Dual Cartridge Epoxy Gun (Discontinued)
Mfr # FLM865
Zoro # G502320917
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With PIG Non-Slip Epoxy Tread
- Characteristics Dual-Chamber, High-Thrust
- Application To Dispense Non-Slip Epoxy Tread
- Nozzle Type Mixing Nozzle
- Includes (2) Plungers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # FLM865
- Zoro # G502320917
- UPC # 036226050345
- Country of Origin Taiwan, Province of China
- Category Two-Part Adhesive Applicators
Details
Item | Dual Cartridge Epoxy Gun |
For Use With | PIG Non-Slip Epoxy Tread |
Characteristics | Dual-Chamber, High-Thrust |
Application | To Dispense Non-Slip Epoxy Tread |
Nozzle Type | Mixing Nozzle |
Includes | (2) Plungers |
Type | Dual Cartridge Manual |
Product Type | Dual-Cartridge Manual |
Features | Dual-Chamber, High-Thrust |
Description
Dual Cartridge Epoxy Gun, Product Type Dual-Cartridge Manual, Includes (2) Plungers, Features Dual-Chamber, High-Thrust, For Use With PIG Non-Slip Epoxy Tread, Nozzle Type Mixing Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.