Shop All Spill Containment Accessories
Pig
Dry Loose Absorbent in Spill Pouch, PK12
Mfr # PLP220
Zoro # G5939600
original price:
$60.65
5% off
new price: $57.15
/pk 12, $4.76/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Number of Drums 0
- Includes (12) Pouches
- Material Cellulose, Kaolin
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLP220
- Zoro # G5939600
- UPC # 036226022762
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Container Size | 39 lb |
Description
Granular Sorbent, Fluids Absorbed Universal, Container Type Box, Composition Detail Cellulose, Kaolin, Container Type and Capacity 39 lb Box, Weight 39 lb, Volume Absorbed per Pkg. 5 gal, Specialized Applications General Absorbent, Deodorizing No, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Letter Set, 1/8 In. H, Steel (1EC12)
- QUAKEHOLD! Flat Screen Safety Strap, Black (4520)
- RAE Pavement Stencil, 34"W, 0.063" Thick, White (STL-116-53614)
- SIGNMISSION Private Parking Lot Violators Towed Away Vehicle Owners Expense Alum, 18" L, 18" H, BS-1818-23267 (A-DES-BS-1818-23267)
- PIG Filter Sock, 5 ft. L x 12-1/2"W x 3-1/2"H (FLT820)
- PIG Disposal Bags, 30" H, 18" W, PK50 (BAG201-S)
- PIG PIG Magnetic Roll Holder, Black, Steel (57701)
- PIG Sediment Drain Filter, 49" L, 29" W, 20" H (FLT748-WPT)
- PIG Filter Sock, 10 ft L x 12-1/2"W x 3-1/2"H (FLT821)
- PIG Absorbent Pillow for PIG Outdoor Pillow-In-A-Pan 18" L x 18" W x 2" H, 4PK (FLT611)
- QUICK DAM Flood Barrier 5Ft (QD65-1)
- Pig Spill Containment Accessories