Shop All Funnels & Accessories
Pig
Drum Lid, Steel, 5-45/64 in. H, Red
Mfr # DRM1085-RD
Zoro # G1891167
product price: $562.00
/ea
Free Shipping & Returns
$562.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 5 45/64 in
- Color Red
- Flow Capacity 2 qt
- Fits 30 gal Plastic Drums
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1085-RD
- Zoro # G1891167
- UPC # 036226021697
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 5 45/64 in |
Stem Length | 14 in |
Diameter | 25 51/64 in |
Overall Height | 5.7 in |
Overall Diameter | 25 51/64 in |
Overall Width | 22 in |
Center Opening Diameter | 22 in |
For Drum Outside Diameter | 22 in |
For Maximum Shackle Diameter | 1/4 in |
Description
Drum Lid, Compatible Drum Grainger Part Number 2GTZ1, 2RNY8, Compatible Drum Manufacturer Part Number DRM1060, DRM386, Center Opening Diameter 22 in, Cover Color Red, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 30 gal, For Drum Outside Diameter 22 in, For Drum Type Open Head Plastic Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material EVA, Self-Closing Lid No, Cover Material Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea Systems 5138-BSS MAXI Fuse - 30 Amp (5138-BSS)
- C.E. SMITH Pkg Fender Mtg Brkts, 8 in. or 9 in. Fender, 13 in., 14 in. or 15 in. Tire, Pair (26099GA)
- STEELMAN 1.80mm x 18.00mm Flat Blade Automotive Terminal Tool (95839-16)
- BECKSON MARINE Beckson C4 Clam Shell Vent, White 5-3/4" W x 7-1/4" D x 1-1/2" H (C-4)
- PIG Drum Funnel, Black, 13" H, 11-1/4" dia. (DRM1126-BK-NPT)
- PIG Drum Funnel, 10 gal. Flow Capacity, Black (DRM1680-BK)
- PIG Drum Funnel, Steel, 6-3/4 in. H, Yellow (DRM1212-YW)
- PIG Drum Funnel, 10 gal. Flow Capacity, Yellow (DRM1680-YW)
- PIG Drum Funnel, Steel, 15 in. H, Red (DRM1127-RD-NPT)
- PIG Drum Funnel, Steel, 15-5/8 in. H, Black (DRM1211-BK)
- EAGLE MFG Funnel, No Lid, No Flame Arrester, 18 in x 7 in, 2 in Spout Dia, 2 in NPT, Yellow (1660)
- Pig Funnels & Accessories