Shop All Drum Covers, Liners & Inserts
Pig
Drum Lid, Steel, 4-3/8 in. H, Yellow
Mfr # DRM1065-YW
Zoro # G1891149
Free Shipping & Returns
$520.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 4-3/8"
- Color Yellow
- Cover Hinged
- Fits 55 gal. Steel Drums
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # DRM1065-YW
- Zoro # G1891149
- UPC # 036226003808
- Country of Origin Multiple
- Category Drum Covers, Liners & Inserts
Dimensions
Height | 4-3/8" |
Diameter | 26-3/4" |
Stem Length | 14" |
For Maximum Shackle Diameter | 1/4 in |
Overall Height | 4.38 in |
For Drum Outside Diameter | 23 1/2 in |
Center Opening Diameter | 22 1/4 in |
Description
Drum Lid, Compatible Drum Grainger Part Number 21YK41, 5ERH3, 8TP43, Compatible Drum Manufacturer Part Number DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, Center Opening Diameter 22 1/4 in, Cover Color Yellow, Cover Material Steel, Drum Closure Bolt Ring, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material Nitrile Rubber, Self-Closing Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Single Rod Pegboard Hook, 8 In, PK5 (5TPD5)
- 80/20 Blk 40S 4 Hole Inside Gusset Crnr Brkt (40-4336-BLACK)
- AKRO-MILS 200 lb Storage Bin, Plastic, 12 3/8 in W, 8 in H, 20 in L, Gray (30281GREY)
- GLOBAL INDUSTRIAL Nexelon Wire Shelf, 24W X 21D (S2124N)
- PIG Drum Lid, 24-1/2" Outside dia., Black (DRM965-BK)
- PIG Fast Latching Drum Lid, Black, Steel, 30gal (DRM2072-BK)
- PIG PIG Latching Drum Lid, 21inLx15inWx4-3/8inH (DRM167-RD)
- PIG Drum Lid, 24-1/2" Outside dia, Yellow (DRM965-YW)
- PIG PIG Latching Drum Lid, Red (DRM821-RD)
- PIG Drum Funnel, Steel, 18-1/4 in. H, Red (DRM1213-RD)
- EAGLE MFG Cover, Drum Funnel (1664)
- Pig Drums & Accessories