Shop All Drum Covers, Liners & Inserts
Pig
Drum Lid, 26-3/4" Outside dia., Black
Mfr # DRM1065-BK
Zoro # G4864531
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Latching Lid
- Drum Cover Color Black
- Drum Cover Material Steel
- Number of Openings 3
- Drum Cover Opening Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1065-BK
- Zoro # G4864531
- UPC # 036226003785
- Country of Origin Multiple
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | 2 in |
Outside Dia. | 26 3/4 in |
Outside Diameter | 23 1/4 in |
For Maximum Shackle Diameter | 1/4 in |
Overall Height | 4.38 in |
For Drum Outside Diameter | 23 1/2 in |
Center Opening Diameter | 22 1/2 in |
Description
Drum Lid, Compatible Drum Grainger Part Number 21YK41, 5ERH3, 8TP43, Compatible Drum Manufacturer Part Number DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, Center Opening Diameter 22 1/2 in, Cover Color Black, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 2, Resistance Properties Chemical Resistant, Seal Material Nitrile Rubber, Self-Closing Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray (QBR-3619-210-32CL)
- SENTRY SAFE Compact Safe, 0.5 cu ft, 16 lb, Electronic, Override Key Lock (PL048E)
- ZORO SELECT Plastic Pail Lid, Dia 12-3/8 In, Yellow (GA5Y)
- MOLDED FIBERGLASS Stacking Container, White, Fiberglass Reinforced Composite, 22 in L, 12 in W, 1 1/4 in H (8081085269)
- PIG Fast Latching Drum Lid, Red, Steel, 30 gal (DRM2072-RD)
- PIG Black Snap-On Drum Cover, 25PK (DRM146)
- PIG PIG Latching Drum Lid, 21inLx15inWx4-3/8inH (DRM167-RD)
- PIG Snap-Over LDPE Drum Insert ext. dia. 18" x 28.5" H, 25PK (DRM586)
- PIG Fast Latching Drum Lid, Black, Steel, 30gal (DRM2072-BK)
- PIG Drum Lid, 19-3/4" Outside dia., Steel (DRM1214-BK)
- ZORO SELECT Drum Cover, Steel, For 30 Gal Drum (1830CVR-2075-L)
- Pig Drum Covers, Liners & Inserts