Shop All Drum Covers, Liners & Inserts
Pig
Drum Lid, 22-11/16" Outside dia., Black
Mfr # DRM1213-BK
Zoro # G4847777
product price: $646.00
/ea
Free Shipping & Returns
$646.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Latching Lid
- Drum Cover Color Black
- Drum Cover Material Steel
- Number of Openings 1
- Drum Cover Opening Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1213-BK
- Zoro # G4847777
- UPC # 036226004317
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | 2 in |
Outside Dia. | 22 11/16 in |
Center Opening Diameter | 17 1/4 in |
Outside Diameter | 23 3/4 in |
Overall Height | 18.75 in |
For Drum Outside Diameter | 23 1/2 in |
For Maximum Shackle Diameter | 1/4 in |
Description
Drum Lid, Compatible Drum Grainger Part Number 21YK41, 5ERH3, 8TP43, Compatible Drum Manufacturer Part Number DRM1844, DRM1973, DRM340, DRM423, DRM471, DRM837, Center Opening Diameter 17 1/4 in, Cover Color Black, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 55 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant, Seal Material Nitrile Rubber, Self-Closing Lid No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Storage Cabinet with 16 Drawers, Polymer; Plastic, 6.4" W x 8.5" H x (AKM10116)
- BUCKHORN Blue Attached Lid Container, Plastic, 16.83 gal Volume Capacity (AR2717120209000)
- LEWISBINS 65 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, 19 1/2 in L, Red (SN2013-12 RED)
- DURHAM MFG Super Heavy Duty Work Bench, Steel, 60" W, 34" Height, 14,000 lb., Straight (HWB-3660-95)
- PIG PIG Latching Drum Lid, Yellow (DRM659-YW)
- PIG Drum Funnel, Steel, 18-1/4 in. H, Red (DRM1213-RD)
- PIG Snap-Over LDPE Drum Insert ext. dia. 18" x 28.5" H, 25PK (DRM586)
- PIG PIG Latching Drum Lid, 21inLx15inWx4-3/8inH (DRM167-RD)
- PIG Snap-Over LDPE Bucket Insert ext. dia. 11.5" x 14.5" H, 50PK (DRM255)
- PIG PIG Latching Drum Lid, Red (DRM821-RD)
- ZORO SELECT Drum Cover, 1.2mm, White, Lined, With Gasket (P2212LKIT)
- Pig Drums & Accessories