Shop All Drum Covers, Liners & Inserts
Pig
Drum Lid, 19-3/4" Outside dia., Steel
Mfr # DRM1214-BK
Zoro # G4766111
product price: $522.99
/ea
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Latching Lid
- Drum Cover Color Black
- Drum Cover Material Steel
- Number of Openings 1
- Drum Cover Opening Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1214-BK
- Zoro # G4766111
- UPC # 036226004348
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | 2 in |
Outside Dia. | 19 3/4 in |
Center Opening Diameter | 12 1/4 in |
Overall Height | 6.75 in |
For Drum Outside Diameter | 23 1/2 in |
For Maximum Shackle Diameter | 1/4 in |
Outside Diameter | 19 1/2 in |
Description
Drum Lid, Compatible Drum Grainger Part Number 1HBG9, 1MKZ9, 5ERH2, 5ERH3, Compatible Drum Manufacturer Part Number DRM1008, DRM1336, DRM1971, DRM335, DRM470, DRM835, DRM836, DRM970, Center Opening Diameter 12 1/4 in, Cover Color Black, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 20 gal, 30 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Storage Bin, Plastic, 13 in W, 3 in H, 10 in L, Teal, 5 PK (62522U05C)
- AIGNER INDEX Warehouse Aisle Pallet Rack Sign Kit - 5-1/2x8-1/2 - White (WSK1W)
- ZORO SELECT Steel Mobile A-Frame Louvered/Pegboard Rack, 54 1/2 in W x 48 in D x 48 in H, Gray (AF-3048-PBLP-95)
- GLOBAL EQUIPMENT 96x36 Adjustable Height Workbench C-Channel Leg - Maple Square Edge - Black (319088)
- PIG Snap-Over LDPE Drum Insert ext. dia. 18" x 28.5" H, 25PK (DRM586)
- PIG Drum Lid, 24-1/2" Outside dia, Yellow (DRM965-YW)
- PIG Clear Snap-On Drum Cover, 25PK (DRM144)
- PIG Snap-Over LDPE Bucket Insert ext. dia. 11.5" x 14.5" H, 50PK (DRM255)
- PIG PIG Latching Drum Lid, Black (DRM821-BK)
- PIG Drum Lid, 24-1/2" Outside dia., Red (DRM965-RD)
- VESTIL 55 Gal Drum Cover, Closed Head, Polyethylene, Clear, 5PK (DC-TP)
- Pig Drums & Accessories