Shop All Drum Covers, Liners & Inserts
Pig
Drum Lid, 19-3/4" Outside dia., Red
Mfr # DRM1214-RD
Zoro # G4860447
product price: $499.00
/ea
Free Shipping & Returns
$499.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drum Cover Style Latching Lid
- Drum Cover Color Red
- Drum Cover Material Steel
- Number of Openings 1
- Drum Cover Opening Dia. 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1214-RD
- Zoro # G4860447
- UPC # 036226004355
- Country of Origin United States
- Category Drum Covers, Liners & Inserts
Dimensions
Drum Cover Opening Dia. | 2 in |
Outside Dia. | 19 3/4 in |
Outside Diameter | 19 1/2 in |
For Maximum Shackle Diameter | 1/4 in |
Center Opening Diameter | 12 1/4 in |
Overall Height | 6.75 in |
For Drum Outside Diameter | 23 1/2 in |
Description
Drum Lid, Compatible Drum Grainger Part Number 1HBG9, 1MKZ9, 5ERH2, 5ERH3, Compatible Drum Manufacturer Part Number DRM1008, DRM1336, DRM1971, DRM335, DRM470, DRM835, DRM836, DRM970, Center Opening Diameter 12 1/4 in, Cover Color Red, Cover Material Steel, Drum Closure Latching Lid, For Drum Capacity 20 gal, 30 gal, For Drum Outside Diameter 23 1/2 in, For Drum Type Open Head Steel Drums, Fusible Link No, Number of Bung Holes 0, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FATH Cube Connector, 40 Series (093WW406N08)
- HUSKY RACK & WIRE Pallet Rack Add-On Unit, Teardrop, Roll Formed Style, 96 in H, 99 in W, 42 in D (184209635096DA)
- 80/20 Base Plate, 10 Series, Width 2 In. (2416)
- LYON Add-On Bulk Storage Rack, 24 in D, 96 in W, 3 Shelves, Dove Gray (DD67521D)
- PIG Fast Latching Drum Lid, Black, Steel, 30gal (DRM2072-BK)
- PIG Black Snap-On Drum Cover, 25PK (DRM146)
- PIG Drum Lid, 24-1/2" Outside dia., Red (DRM965-RD)
- PIG Accordion Snap-Over Drum Insert ext. dia. 22.5" x 34.5" H, 20PK (GEN302)
- PIG Drum Funnel, Steel, 18-1/4 in. H, Red (DRM1213-RD)
- PIG Snap-Over LDPE Bucket Insert ext. dia. 11.5" x 14.5" H, 50PK (DRM255)
- GLOBAL INDUSTRIAL 55 Gallon Drum Liner 4 Mil 38 x 53 (237882)
- Pig Drums & Accessories