Shop All Funnels & Accessories
Pig
Drum Funnel, Yellow, 13" H, 11-1/4" dia.
Mfr # DRM1125-YW-NPT
Zoro # G4876608
original price:
$465.08
10% off
new price: $417.99
/ea
Free Shipping & Returns
$417.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Total Capacity 1 9/10 gal
- Height 13 in
- Length 15 in
- Spout Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1125-YW-NPT
- Zoro # G4876608
- UPC # 036226004010
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 13 in |
Length | 15 in |
Spout Outside Dia. | 1 in |
Diameter | 11 1/4 in |
Connection Size | 2 in |
Overall Width | 11 1/4 in |
Spout Length | 12 13/64 in |
Overall Diameter | 11 1/4 in |
Flame Arrester Height | 6 in |
Overall Height | 13 in |
For Bung Hole Size | 2 in |
Overall Dia.xH | 11 1/4 in x 13 in |
Outside Diameter | 11 1/4 in |
Spout Diameter | 1 in |
Description
Drum Funnel, Color Yellow, For Bung Hole Size 2 in, For Use With 20 to 55 gal Plastic or Steel Drums, Funnel Material Steel, Overall Height 13 in, Thread Type NPT, Body Color Black, Lid Color Yellow, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 20 to 55 gal, For Holding Flammable Liquid, Includes Flame Arrestor No, Lid Type Latching, Lockable, Outside Diameter 11 1/4 in, Resistance Properties Chemical Resistant, Spout Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN No Applications Shock Absorber, 24-187329 (24-187329)
- CTA MFG 4 Piece Oil Filter Wrench Set (CM4325)
- SUBURBAN MFG SUBURBAN MFG 161154 Wall Thermostat (S6U-161154)
- ITP TIRES ITP Mud Lite XTR 27x11-14 (IT560372)
- PIG Drum Funnel, Steel, 13-9/32 in. H, Red (DRM1210-RD)
- PIG Drum Funnel, Steel, 15-5/8 in. H, Black (DRM1211-BK)
- PIG Funnel, Red, 10" H, Polyethylene, 22" L (DRM166-rd)
- PIG Drum Funnel, Red, 11-1/2" H, 17-3/4" dia. (DRM138-RD)
- PIG Drum Funnel, Steel, 11 in. H, Silver (DRM1068-NPT)
- PIG Drum Funnel Screen, Steel, 1/8 in. H, Black (DRM1204)
- ALLIED INTERNATIONAL Mini Long Neck Funnel (70630)
- Pig Funnels & Accessories