Shop All Funnels & Accessories
Pig
Drum Funnel, Steel, 6-3/4 in. H, Yellow
Mfr # DRM1212-YW
Zoro # G1891270
Free Shipping & Returns
$535.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 6 3/4 in
- Color Yellow
- For Use With 55 gal Steel Drums
- Diameter 23 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # DRM1212-YW
- Zoro # G1891270
- UPC # 036226004300
- Country of Origin Multiple
- Category Funnels & Accessories
Dimensions
Height | 6 3/4 in |
Diameter | 23 3/4 in |
Stem Length | 14 in |
Overall Height | 6 3/4 in |
Overall Diameter | 23 3/4 in |
Overall Dia.xH | 23 3/4 in x 6 3/4 in |
Outside Diameter | 23 3/4 in |
Description
Drum Funnel, Color Yellow, For Bung Hole Size Not Applicable, For Use With 55 gal Steel Drums, Funnel Material Steel, Overall Height 6 3/4 in, Thread Type Not Applicable, Body Color Black, Lid Color Yellow, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 55 gal, For Drum Head Type Open Head, For Holding Waste Liquid, Includes Flame Arrestor No, Lid Type Latching, Lockable, Outside Diameter 23 3/4 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS WAX Removes Light Swirls and Adds Gloss Clarity, Fine Cut, Liquid, 16 Ounce, Single (M0216)
- AUTO VENTSHADE 20-C EXPLORER AEROSKIN SMOKE (322174)
- FLEXTECH Elbow Hose, Blue, 2-1/4 in., 90 deg. (90-225 X 10)
- AGS 3/16 and 1/4 Tube Nut, Union, Adapter Fitting Assortment, 32 SKU (BLFA-10)
- PIG Drum Funnel, Black, 11" H, 8-1/4" dia, Steel (DRM1032-BK)
- PIG Drum Funnel, Yellow, 11-1/2" H, 17-3/4" dia (DRM138-YW)
- PIG Drum Funnel, Steel, 13-9/32 in. H, Black (DRM1210-BK)
- PIG Drum Funnel, Steel, 13 in. H, Black (DRM1125-BK-NPT)
- PIG Drum Funnel, Steel, 6-3/4 in. H, Red (DRM1212-RD)
- PIG Drum Funnel, Steel, 11 in. H, Silver (DRM1068-NPT)
- LIQUI MOLY Measuring cup set, 1 pc, 7804 (7804)
- Pig Funnels & Accessories