Shop All Funnels & Accessories
Pig
Drum Funnel, Steel, 15 in. H, Black
Mfr # DRM1128-BK-NPT
Zoro # G1891200
product price: $728.00
/ea
Free Shipping & Returns
$728.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 15 in
- Function Poly Lined for Chemicals
- Color Black
- For Use With 20 to 55 gal Plastic or Steel Drums
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1128-BK-NPT
- Zoro # G1891200
- UPC # 036226004102
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 15 in |
Stem Length | 14 in |
Diameter | 11 1/4 in |
Connection Size | 2 in |
Overall Diameter | 11 1/4 in |
Overall Width | 11 1/4 in |
Overall Height | 15 in |
Flame Arrester Height | 6 in |
Spout Length | 14 45/64 in |
For Bung Hole Size | 2 in |
Spout Diameter | 1 in |
Overall Dia.xH | 11 1/4 in x 15 in |
Outside Diameter | 11 1/4 in |
Description
Drum Funnel, Color Black, For Bung Hole Size 2 in, For Use With 20 to 55 gal Plastic or Steel Drums, Funnel Material Steel, Overall Height 15 in, Thread Type NPT, Body Color Black, Lid Color Black, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 20 to 55 gal, Includes Flame Arrestor No, Lid Type Latching, Lockable, Outside Diameter 11 1/4 in, Resistance Properties Chemical Resistant, Spout Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Mirror Bracket Kit (714620)
- BALDWIN FILTERS Fuel Filter, 3-7/16 x 3-1/32 x 3-7/16 In (BF7648)
- LUMILEDS 12396NALLB2 Longerlife - Twin Blister Pack (12396NALLB2)
- TIE 4 SAFE 5/8" Weld On Lashing D-Ring w/ Cap WLL: 6,000 lbs., PK4 (FH22-58-4)
- PIG Drum Funnel, Steel, 11 in. H, Silver (DRM1068-NPT)
- PIG Drum Funnel, Steel, 15-5/8 in. H, Black (DRM1211-BK)
- PIG Drum Funnel, Yellow, 11-1/2" H, 17-3/4" dia (DRM138-YW)
- PIG Drum Funnel, Steel, 13 in. H, Black (DRM1125-BK-NPT)
- PIG Drum Funnel, Steel, 13-9/32 in. H, Black (DRM1210-BK)
- PIG Drum Funnel, Steel, 6-3/4 in. H, Red (DRM1212-RD)
- FLOTOOL Transmission Funnel 2Pc (06064)
- Pig Funnels & Accessories