Shop All Funnels & Accessories
Pig
Drum Funnel, Steel, 13-9/32 in. H, Red
Mfr # DRM1210-RD
Zoro # G1891237
product price: $708.99
/ea
Free Shipping & Returns
$708.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 13 9/32 in
- Color Red
- For Use With 30 gal Steel or Poly Drums, 55 gal Steel or Poly Drums
- Stem Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1210-RD
- Zoro # G1891237
- UPC # 036226004249
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 13 9/32 in |
Stem Length | 14 in |
Diameter | 16 1/2 in |
Spout Length | 13 17/64 in |
Flame Arrester Height | 6 in |
Connection Size | 2 in |
Overall Height | 13 1/4 in |
Overall Width | 16 1/2 in |
Overall Diameter | 16 1/2 in |
Outside Diameter | 16 1/2 in |
For Bung Hole Size | 2 in |
Overall Dia.xH | 16 1/2 in x 13 1/4 in |
Spout Diameter | 1 in |
Description
Drum Funnel, Color Red, For Bung Hole Size 2 in, For Use With 30 gal Steel or Poly Drums, 55 gal Steel or Poly Drums, Funnel Material Steel, Overall Height 13 1/4 in, Thread Type NPT, Body Color Black, Lid Color Red, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 30 gal, 55 gal, For Holding Flammable Liquid, Includes Flame Arrestor No, Lid Type Latching, Lockable, Outside Diameter 16 1/2 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAN Engine Crankcase Breather Hose, 46002 (46002)
- QUICKCABLE Copper Lug, 2/0, 1/4", PK50 (5956-050D)
- MOOG CHASSIS UNIVERSAL JOINT (815)
- AGS Brass Close Nipple, 3/4 Length, Male (1/8-27 NPT), 1/bag (PTF-23B)
- PIG Drum Funnel, 10 gal. Flow Capacity, Black (DRM1680-BK)
- PIG Drum Funnel, Steel, 13 in. H, Black (DRM1125-BK-NPT)
- PIG Drum Funnel, Steel, 13-9/32 in. H, Black (DRM1210-BK)
- PIG Drum Funnel, Red, 11-1/2" H, 17-3/4" dia. (DRM138-RD)
- PIG Drum Funnel Screen, Steel, 1/8 in. H, Black (DRM1204)
- PIG Drum Funnel, Black, 11-1/2" H, 17-3/4" dia. (DRM138-BK)
- JUSTRITE Mini-Drum Safety Funnel 4-1/2 In (08202)
- Pig Funnels & Accessories