Shop All Funnels & Accessories
Pig
Drum Funnel, Steel, 13-9/32 in. H, Black
Mfr # DRM1210-BK
Zoro # G1891228
product price: $715.99
/ea
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 13 9/32 in
- Color Black
- For Use With 30 gal Steel or Poly Drums, 55 gal Steel or Poly Drums
- Fits 30 and 55 gal Steel Drums
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1210-BK
- Zoro # G1891228
- UPC # 036226004232
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 13 9/32 in |
Stem Length | 14 in |
Diameter | 16 1/2 in |
Spout Length | 13 17/64 in |
Flame Arrester Height | 6 in |
Overall Width | 16 1/2 in |
Overall Height | 13 1/4 in |
Connection Size | 2 in |
Overall Diameter | 16 1/2 in |
Spout Diameter | 1 in |
Outside Diameter | 16 1/2 in |
For Bung Hole Size | 2 in |
Overall Dia.xH | 16 1/2 in x 13 1/4 in |
Description
Drum Funnel, Color Black, For Bung Hole Size 2 in, For Use With 30 gal Steel or Poly Drums, 55 gal Steel or Poly Drums, Funnel Material Steel, Overall Height 13 1/4 in, Thread Type NPT, Body Color Black, Lid Color Black, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 30 gal, 55 gal, For Holding Flammable Liquid, Includes Flame Arrestor No, Lid Type Latching, Lockable, Outside Diameter 16 1/2 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- READYLIFT TRACK BAR BRACKET 05-07 FORD (67-2535)
- RACE SPORT Round Socket-Sized Dual-Port Usb/Voltage Gauge W/ Blue Digital Led (RS507971B)
- TYC A/C Condenser Fan Assembly 2006-2008 Honda Civic 1.8L, 610970 (610970)
- PROFORM Heavy-Duty Valve Spring Compressor (PFM66832)
- PIG Drum Funnel, Steel, 13 in. H, Black (DRM1125-BK-NPT)
- PIG Drum Funnel Screen, Steel, 1/8 in. H, Black (DRM1204)
- PIG Drum Funnel, Steel, 13 in. H, Red (DRM1125-RD-NPT)
- PIG Drum Funnel, Red, 11-1/2" H, 17-3/4" dia. (DRM138-RD)
- PIG Funnel, Red, 10" H, Polyethylene, 22" L (DRM166-rd)
- PIG Drum Funnel, Yellow, 14-1/2" dia., Steel (DRM1210-YW)
- FUNNEL KING Spout Funnel, 64 fl oz Fluid Capacity, 7 in Overall Dia, 7 in Overall Ht, Hanging Tab, Polyethylene (32820)
- Pig Funnels & Accessories