Shop All Funnels & Accessories
Pig
Drum Funnel, Steel, 11 in. H, Silver
Mfr # DRM1068-NPT
Zoro # G1891158
Free Shipping & Returns
$904.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 11 in
- Color Silver
- For Use With 5 to 55 gal Plastic or Steel Drums
- Stem Length 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # DRM1068-NPT
- Zoro # G1891158
- UPC # 036226003822
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 11 in |
Stem Length | 14 in |
Diameter | 8 1/4 in |
Connection Size | 2 in |
Overall Diameter | 8 1/4 in |
Flame Arrester Height | 6 in |
Overall Height | 11 in |
Overall Width | 5 in |
Spout Length | 10 25/32 in |
For Bung Hole Size | 2 in |
Outside Diameter | 8 1/4 in |
Overall Dia.xH | 8 1/4 in x 11 in |
Spout Diameter | 1 in |
Description
Drum Funnel, Color Silver, For Bung Hole Size 2 in, For Use With 5 to 55 gal Plastic or Steel Drums, Funnel Material Stainless Steel, Overall Height 11 in, Thread Type NPT, Body Color Silver, Lid Color Silver, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 5 to 55 gal, Includes Flame Arrestor No, Lid Type Latching, Lockable, Outside Diameter 8 1/4 in, Resistance Properties Chemical Resistant, Spout Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL AIR COND Universal Air Conditioning, Ha113401C (HA113401C)
- BUYERS PRODUCTS Stake Assembly 4.5 x 47 Inch (SA1447WDNH)
- A & I PRODUCTS Power Cord, Engine Block Heater 9" x6" x1" (A-AT73296)
- BALDWIN FILTERS Oil Filter Element, Full-Flow (P998)
- PIG Drum Funnel, Yellow, 13" H, 11-1/4" dia. (DRM1125-YW-NPT)
- PIG Drum Funnel, Silver, 15" H, 10-1/2" dia. (DRM1112-NPT)
- PIG Drum Funnel, Steel, 13 in. H, Red (DRM1125-RD-NPT)
- PIG Drum Funnel, Yellow, 14-1/2" dia., Steel (DRM1210-YW)
- PIG Drum Funnel, Steel, 13 in. H, Black (DRM1125-BK-NPT)
- PIG Drum Funnel, Steel, 6-3/4 in. H, Black (DRM1212-BK)
- CTA MANUFACTURING OIL FILLER ADAPTER FOR HEMI (CTA7487)
- Pig Funnels & Accessories