Shop All Funnels & Accessories
Pig
Drum Funnel, Silver, 15" H, 10-1/2" dia.
Mfr # DRM1112-NPT
Zoro # G4760773
product price: $1,467.99
/ea
Free Shipping & Returns
$1,467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Total Capacity 1 9/10 gal
- Height 15 in
- Length 15 in
- Spout Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1112-NPT
- Zoro # G4760773
- UPC # 036226003983
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 15 in |
Length | 15 in |
Spout Outside Dia. | 1 in |
Diameter | 10 1/2 in |
Overall Diameter | 10 1/2 in |
Connection Size | 2 in |
Flame Arrester Height | 6 in |
Overall Height | 15 in |
Spout Length | 14 51/64 in |
Overall Width | 11 1/4 in |
Overall Dia.xH | 10 1/2 in x 15 in |
For Bung Hole Size | 2 in |
Outside Diameter | 10 1/2 in |
Spout Diameter | 1 in |
Description
Drum Funnel, Color Silver, For Bung Hole Size 2 in, For Use With 20 to 55 gal Plastic or Steel Drums, Funnel Material Stainless Steel, Overall Height 15 in, Thread Type NPT, Body Color Silver, Lid Color Silver, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 20 to 55 gal, For Drum Head Type Closed Head, Includes Flame Arrestor No, Lid Type Latching, Lockable, Outside Diameter 10 1/2 in, Resistance Properties Chemical Resistant, Spout Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Bearing, Ball; Cylindrical W/ Collar, Non-Relubricatable 3" x3" x2" (A-RA108RR-I)
- OTC Load-Rotor Sling, 2,000 lb.Capacity (1805)
- GROTE Back Up Alarm, 82 to 107dB, Blue, 3 In. H (73240)
- SPEC-D TUNING 05-11 Toyota Tacoma Crystal Housing Headlights Chrome (2LH-TAC06-RS)
- PIG Drum Funnel, 10 gal. Flow Capacity, Yellow (DRM1681-YW)
- PIG Drum Funnel, 10 gal. Flow Capacity, Red (DRM1680-RD)
- PIG Drum Funnel, Steel, 15 in. H, Red (DRM1127-RD-NPT)
- PIG Drum Funnel, Yellow, 14-1/2" dia., Steel (DRM1210-YW)
- PIG Drum Funnel, Steel, 6-3/4 in. H, Black (DRM1212-BK)
- PIG Drum Funnel, 10 gal. Flow Capacity, Black (DRM1680-BK)
- EAGLE MFG Funnel, Drum, W/Screen (1662)
- Pig Funnels & Accessories