Shop All Funnels & Accessories
Pig
Drum Funnel Screen, Steel, 1/8 in. H, Black
Mfr # DRM1204
Zoro # G1891219
product price: $97.99
/ea
Free Shipping & Returns
$97.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 1/8 in
- Color Black
- For Use With Latching Drum Lids for Draining, PIG Latching Lids DRM1212, DRM1213, DRM965
- Cover Hinged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1204
- Zoro # G1891219
- UPC # 036226004188
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 1/8 in |
Diameter | 18 in |
Stem Length | 14 in |
Screen Hole Diameter | 1 in L x .438 in W |
Overall Width | 18 in |
Mesh Size | 0.438 x 1 |
Details
Item | Drum Funnel Screen |
Material | Steel |
Color | Black |
For Use With | Latching Drum Lids for Draining, PIG Latching Lids DRM1212, DRM1213, DRM965 |
Cover | Hinged |
Fits | 55 gal Open-Head Drum Funnel |
Flow Capacity | 2 qt |
Compatible with Manufacturer Part Number | DRM1212, DRM1213, DRM965 |
Product Type | Coarse Screen |
Flame Arrester Ht | No Flame Arrester |
Description
Drum Funnel Screen, Color Black, For Use With Latching Drum Lids for Draining, PIG Latching Lids DRM1212, DRM1213, DRM965, Overall Width 18 in, Product Type Coarse Screen, Screen Hole Diameter 1 in L x .438 in W, Material Steel, Mesh Size 0.438 x 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOTORCRAFT Switch Asy-Direction Indicat, Sw6874 (SW6874)
- CURT Snap Hook, 5000 lb., 9/16", 81288 (81288)
- MAYHEW REPLACEMENT CABLE ASSEMBLY (MY28682)
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed (27626)
- PIG Drum Funnel, Black, 11-1/2" H, 17-3/4" dia. (DRM138-BK)
- PIG Drum Funnel, Yellow, 14-1/2" dia., Steel (DRM1210-YW)
- PIG Drum Funnel, Steel, 15-5/8 in. H, Black (DRM1211-BK)
- PIG Drum Funnel, Steel, 6-3/4 in. H, Black (DRM1212-BK)
- PIG Drum Funnel, Yellow, 11-1/2" H, 17-3/4" dia (DRM138-YW)
- PIG Drum Funnel, 10 gal. Flow Capacity, Yellow (DRM1680-YW)
- PIG Drum Funnel, Steel, 6-3/4 in. H, Yellow (DRM1212-YW)
- Pig Funnels & Accessories