Shop All Funnels & Accessories
Pig
Drum Funnel, Red, 15" H, 11-1/4" dia., Steel
Mfr # DRM1128-RD-NPT
Zoro # G4843218
product price: $728.00
/ea
Free Shipping & Returns
$728.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Total Capacity 1 9/10 gal
- Height 15 in
- Length 15 in
- Spout Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1128-RD-NPT
- Zoro # G4843218
- UPC # 036226004119
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 15 in |
Length | 15 in |
Spout Outside Dia. | 1 in |
Diameter | 11 1/4 in |
Overall Diameter | 11 1/4 in |
Connection Size | 2 in |
Flame Arrester Height | 6 in |
Spout Length | 14 45/64 in |
Overall Width | 11 1/4 in |
Overall Height | 15 in |
Spout Diameter | 1 in |
For Bung Hole Size | 2 in |
Overall Dia.xH | 11 1/4 in x 15 in |
Outside Diameter | 11 1/4 in |
Description
Drum Funnel, Color Red, For Bung Hole Size 2 in, For Use With 20 to 55 gal Plastic or Steel Drums, Funnel Material Steel, Overall Height 15 in, Thread Type NPT, Body Color Black, Lid Color Red, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 20 to 55 gal, Includes Flame Arrestor No, Lid Type Latching, Lockable, Outside Diameter 11 1/4 in, Resistance Properties Chemical Resistant, Spout Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO LAL -POD 3B1 Chrysler Replacement POD Key (M3N5WY783X/IYZ-C01C) (ILCO-AX00014100)
- OTC Battery Post Cleaner (4612)
- MOTOR MEDIC Radiator Flush, 22 oz., Plastic Bottle (C2124)
- MIDWEST FASTENER Black Plastic Valve Caps 1 12PK (31551)
- PIG Funnel, Red, 10" H, Polyethylene, 22" L (DRM166-rd)
- PIG Drum Funnel, 10 gal. Flow Capacity, Red (DRM1680-RD)
- PIG Drum Funnel, Steel, 6-3/4 in. H, Red (DRM1212-RD)
- PIG Drum Funnel, Yellow, 14-1/2" dia., Steel (DRM1210-YW)
- PIG Drum Funnel, Steel, 6-3/4 in. H, Yellow (DRM1212-YW)
- PIG Drum Funnel, 10 gal. Flow Capacity, Yellow (DRM1680-YW)
- PLEWS-LUBRIMATIC Funnel, Tin, 32 Oz (75-011)
- Pig Funnels & Accessories