Shop All Funnels & Accessories
Pig
Drum Funnel, Red, 15-5/8" H, 14-1/2" dia.
Mfr # DRM1211-RD
Zoro # G4812978
product price: $526.00
/ea
Free Shipping & Returns
$526.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 15 5/8 in
- Spout Outside Dia. 1 in
- Function Pouring Liquids
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1211-RD
- Zoro # G4812978
- UPC # 036226004270
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 15 5/8 in |
Spout Outside Dia. | 1 in |
Diameter | 14 1/2 in |
Connection Size | 2 in |
Overall Diameter | 14 1/2 in |
Overall Height | 13 in |
Spout Length | 15 1/2 in |
Overall Width | 11 1/4 in |
Flame Arrester Height | 6 in |
Spout Diameter | 1 in |
Outside Diameter | 11 1/4 in |
Overall Dia.xH | 11 1/4 in x 13 in |
For Bung Hole Size | 2 in |
Description
Drum Funnel, Color Red, For Bung Hole Size 2 in, For Use With 30 gal Steel or Poly Drums, 55 gal Steel or Poly Drums, Funnel Material Steel, Overall Height 13 in, Thread Type NPT, Body Color Black, Lid Color Red, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 30 gal, 55 gal, For Holding Flammable Liquid, Includes Flame Arrestor No, Lid Type Latching, Lockable, Outside Diameter 11 1/4 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URO PARTS Suspension Subframe Mounting Kit (1075860035)
- FABTECH 6" SHOCK EXT KIT (FTS21252)
- AGS Brass Adapter, Female(5/8-18 Inverted), Male(1/2-20 Inverted), 1/bag (BLF-18B)
- RAYMARINE 400Mm Backbone Cable For Seatalk Ng (A06033)
- PIG Drum Funnel, Steel, 15 in. H, Red (DRM1127-RD-NPT)
- PIG Drum Funnel, Steel, 15-5/8 in. H, Black (DRM1211-BK)
- PIG Drum Funnel, Silver, 15" H, 10-1/2" dia. (DRM1112-NPT)
- PIG Drum Funnel, Yellow, 14-1/2" dia., Steel (DRM1210-YW)
- PIG Drum Funnel, Steel, 13 in. H, Red (DRM1125-RD-NPT)
- PIG Drum Funnel, Steel, 11 in. H, Silver (DRM1068-NPT)
- JUSTRITE Closing Funnels, Hinged Cover (08227)
- Pig Funnels & Accessories