Shop All Funnels & Accessories
Pig
Drum Funnel, Red, 11" H, 8-1/4" dia., Steel
Mfr # DRM1050-rd
Zoro # G4825173
product price: $474.00
/ea
Free Shipping & Returns
$474.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 11 in
- Spout Outside Dia. 1 in
- Color Red
- Function Pouring Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1050-rd
- Zoro # G4825173
- UPC # 036226003761
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 11 in |
Spout Outside Dia. | 1 in |
Diameter | 8 1/4 in |
Overall Width | 5 in |
Spout Length | 10 25/32 in |
Flame Arrester Height | 6 in |
Overall Height | 11 in |
Connection Size | 2 in |
Overall Diameter | 8 1/4 in |
Spout Diameter | 1 in |
Overall Dia.xH | 8 1/4 in x 11 in |
Outside Diameter | 8 1/4 in |
For Bung Hole Size | 2 in |
Description
Drum Funnel, Color Red, For Bung Hole Size 2 in, For Use With 5 to 55 gal Plastic Drums and Buckets, Funnel Material Steel, Overall Height 11 in, Thread Type Buttress, Body Color Black, Lid Color Red, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 5 to 55 gal, For Drum Head Type Closed Head, For Holding Flammable Liquid, Includes Flame Arrestor No, Lid Type Latching, Lockable, Outside Diameter 8 1/4 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-11/32x3-11/16x4-11/32 In (BF592)
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Blue (LP6-120B)
- LUMAPRO Miniature Lamp, 658, 1.1W, T3 1/4, 14V, PK10 (658-10PK)
- GROTE Marker Lamp, LED Low Profile, Red (47262)
- PIG Drum Funnel, Yellow, 13" H, 11-1/4" dia. (DRM1125-YW-NPT)
- PIG Drum Funnel, Black, 13" H, 11-1/4" dia. (DRM1126-BK-NPT)
- PIG Drum Funnel, Steel, 13-9/32 in. H, Red (DRM1210-RD)
- PIG Drum Funnel, Steel, 13 in. H, Red (DRM1125-RD-NPT)
- PIG Drum Funnel Screen, Steel, 1/8 in. H, Black (DRM1204)
- PIG Drum Funnel, Steel, 15 in. H, Red (DRM1127-RD-NPT)
- HOPKINS Def Funnel (10732WR)
- Pig Funnels & Accessories