Shop All Funnels & Accessories
Pig
Drum Funnel, Red, 11" H, 8-1/4" dia., Steel
Mfr # DRM1032-RD
Zoro # G4865922
product price: $415.00
/ea
Free Shipping & Returns
$415.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Height 11 in
- Spout Outside Dia. 1 in
- Color Red
- Function Pouring Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1032-RD
- Zoro # G4865922
- UPC # 036226003679
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 11 in |
Spout Outside Dia. | 1 in |
Diameter | 8 1/4 in |
Spout Length | 10 25/32 in |
Overall Diameter | 8 1/4 in |
Connection Size | 2 in |
Flame Arrester Height | 6 in |
Overall Height | 11 in |
Overall Width | 5 in |
For Bung Hole Size | 2 in |
Outside Diameter | 8 1/4 in |
Overall Dia.xH | 8 1/4 in x 11 in |
Spout Diameter | 1 in |
Description
Drum Funnel, Color Red, For Bung Hole Size 2 in, For Use With 5 to 55 gal Steel or Poly Drums and Buckets, Funnel Material Steel, Overall Height 11 in, Thread Type NPT, Body Color Black, Lid Color Red, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 5 to 55 gal, For Drum Head Type Closed Head, For Holding Flammable Liquid, Includes Flame Arrestor No, Lid Type Latching, Lockable, Outside Diameter 8 1/4 in, Resistance Properties Chemical Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTIN Smooth Front Cap (72-11691)
- HELP MATE FIBERGLASS HANDLE EXTENSION POLE (HM92508)
- DORMAN Door Lock Striker, 38420 (38420)
- BALDWIN FILTERS Air Filter, 5-1/4 x 15-3/8 in. (PA2360-FN)
- PIG Drum Funnel, Steel, 15-5/8 in. H, Black (DRM1211-BK)
- PIG Drum Funnel, Steel, 13 in. H, Black (DRM1125-BK-NPT)
- PIG Drum Funnel, Silver, 15" H, 10-1/2" dia. (DRM1112-NPT)
- PIG Funnel, Red, 10" H, Polyethylene, 22" L (DRM166-rd)
- PIG Drum Funnel, Yellow, 14-1/2" dia., Steel (DRM1210-YW)
- PIG Drum Funnel, 10 gal. Flow Capacity, Black (DRM1680-BK)
- PIG Drum Funnel, 10 gal. Flow Capacity, Yellow (DRM1680-YW)
- Pig Funnels & Accessories