Shop All Funnels & Accessories
Pig
Drum Funnel, Red, 11-1/2" H, 17-3/4" dia.
Mfr # DRM138-RD
Zoro # G4761528
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Height 11 1/2 in
- Spout Outside Dia. 1 in
- Function Burpless, Pouring Liquids
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM138-RD
- Zoro # G4761528
- UPC # 036226004430
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 11 1/2 in |
Spout Outside Dia. | 1 in |
Diameter | 17 3/4 in |
Connection Size | 2 in |
Overall Width | 19 1/2 in |
Overall Height | 11 1/2 in |
Overall Diameter | 17 3/4 in |
Spout Length | 6 1/2 in |
Outside Diameter | 17 3/4 in |
Overall Dia.xH | 17 3/4 in x 11 1/2 in |
For Bung Hole Size | 2 in |
Spout Diameter | 1 in |
Description
Drum Funnel, Color Red, For Bung Hole Size 2 in, For Use With 30 gal Steel or Poly Drums, 55 gal Steel or Poly Drums, Funnel Material Polyethylene, Overall Height 11 1/2 in, Thread Type NPT, Body Color Black, Lid Color Red, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 30 gal, 55 gal, For Drum Head Type Closed Head, For Holding Coolants, Non-Flammable Oil, Non-Hazardous Liquid, Water-Based Liquid, Includes Flame Arrestor No, Lid Type Lockable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Elbow Hose, Blue, 1 in., 45 deg. (45-100 X 10)
- HHIP 21-1/8" Draw Bar With 7/16-20 Thread For Step Pully (3900-0205)
- KATS Diesel Engine Heater, Cummins K Series (30112)
- ALL BALLS All Balls Throttle Cable 45-1131 (45-1131)
- PIG Drum Funnel, Yellow, 11-1/2" H, 17-3/4" dia (DRM138-YW)
- PIG Funnel, Red, 10" H, Polyethylene, 22" L (DRM166-rd)
- PIG Drum Funnel, Black, 15" H, 11-1/4" dia. (DRM1127-BK-NPT)
- PIG Drum Funnel, Steel, 6-3/4 in. H, Red (DRM1212-RD)
- PIG Drum Funnel, Silver, 15" H, 10-1/2" dia. (DRM1112-NPT)
- PIG Drum Funnel, Steel, 13-9/32 in. H, Red (DRM1210-RD)
- PIG Drum Funnel, Steel, 13 in. H, Black (DRM1125-BK-NPT)
- Pig Funnels & Accessories