Shop All Funnels & Accessories
Pig
Drum Funnel, Black, 15" H, 11-1/4" dia.
Mfr # DRM1127-BK-NPT
Zoro # G4840092
product price: $591.99
/ea
Free Shipping & Returns
$591.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Total Capacity 1 9/10 gal
- Height 15 in
- Length 15 in
- Spout Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # DRM1127-BK-NPT
- Zoro # G4840092
- UPC # 036226004058
- Country of Origin United States
- Category Funnels & Accessories
Dimensions
Height | 15 in |
Length | 15 in |
Spout Outside Dia. | 1 in |
Diameter | 11 1/4 in |
Flame Arrester Height | 6 in |
Overall Height | 15 in |
Overall Width | 11 1/4 in |
Overall Diameter | 11 1/4 in |
Connection Size | 2 in |
Spout Length | 14 45/64 in |
Outside Diameter | 11 1/4 in |
For Bung Hole Size | 2 in |
Spout Diameter | 1 in |
Overall Dia.xH | 11 1/4 in x 15 in |
Description
Drum Funnel, Color Black, For Bung Hole Size 2 in, For Use With 20 to 55 gal Plastic or Steel Drums, Funnel Material Steel, Overall Height 15 in, Thread Type NPT, Body Color Black, Lid Color Black, Flame Arrestor Height Not Applicable, Flame Arrestor Material Not Applicable, For Drum Capacity 20 to 55 gal, For Holding Flammable Liquid, Includes Flame Arrestor No, Lid Type Latching, Lockable, Outside Diameter 11 1/4 in, Resistance Properties Chemical Resistant, Spout Diameter 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS 12in REVERSE STRP HINGE W/ 0.531 OFFSET ALUM (HG-STR-3068-AL-A01)
- BUSHWACKER 19-19 RAM 1500 MUD FLAPS FOR POCKET FLARES (MUD-50054)
- PARKER Air Brake Tubing, 1/2 In. OD, Grn (1120-8B-GRN-100)
- ROBINAIR R1234yf A/C High/Low Couplers, Steel (18124)
- PIG Drum Funnel, Silver, 15" H, 10-1/2" dia. (DRM1112-NPT)
- PIG Drum Funnel, Steel, 15-5/8 in. H, Black (DRM1211-BK)
- PIG Drum Funnel, Steel, 13 in. H, Black (DRM1125-BK-NPT)
- PIG Drum Funnel, Steel, 13 in. H, Red (DRM1125-RD-NPT)
- PIG Drum Funnel, Steel, 13-9/32 in. H, Black (DRM1210-BK)
- PIG Funnel, Red, 10" H, Polyethylene, 22" L (DRM166-rd)
- WIRTHCO Wirthco Engineering Inc 32825 Funnel - 1-Quart (32825)
- Pig Funnels & Accessories