Shop All Spill Containment Accessories
Pig
Drive Over Barrier Dike, 9 ft. Lx7 in. W
Mfr # plr518
Zoro # G1890966
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number PLR258, PTY340, PTY341, PTY105
- Width 7 in
- For Use With PIG PLR
- Height 4 in
- Length 9 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # plr518
- Zoro # G1890966
- UPC # 036226015719
- Country of Origin China
- Category Spill Containment Accessories
Dimensions
Width | 7 in |
Height | 4 in |
Length | 9 ft |
Straight Section Width | 7 in |
Straight Section Height | 4 in |
Dimensions | 9 ft x 7 in x 4 in |
Straight Section Length | 9 ft |
Wall Height | 4 in |
Description
Drive Over Barrier Dike, Drive Over Barrier Dike, Length 9 ft, Width 7 in, Height 4 in, Orange, Material Aluminum, Galvanized Steel, Polyurethane, For Use With Mfr. Model Number PLR258, PTY340, PTY341, PTY105, Application Floors, Roads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Drum Label, Drained Used Oil, 6x6 in, Paper, 25/PK (MHZW505PSP)
- SHOWA SHOWA Best Fuzzy Duck 962 Yellow Fully PVC Coated Gloves, 12PK (962L-10)
- ACCUFORM OSHA CAUTION TAGS BYTHEROLL TAR136 (TAR136)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, L, 400 PK, Black (HM2021832003-BK-L)
- PIG Oil Water Filter Mat Roll, 300" L, 36" W (MAT1204)
- PIG Water-Activated Flood Barrier, 4PK (WTR046)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT291)
- PIG Water-Filled Flood Barrier Ideal For Damming Large Water Streams Reusable (WTR055)
- PIG Spill Containment Pool Storage Bag (PAK932)
- PIG PIG Sticky Steps Mat 120 sheets/case, 30 sheets/pad, 4 pads/case Blue 45" L x 24" W, 120PK (MAT566-BL)
- PIG Build-A-Berm Spill Berm Wall End, PK2 (PLR117)
- Pig Spill Control Supplies