Shop All Secondary Spill Containment
Pig
Drip Pan Kit, 7 gal Spill Capacity, polypropylene
Mfr # PAK228
Zoro # G3854649
product price: $224.99
/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 61 in
- Material polypropylene
- Color Black/White
- Width 61 in
- Includes (1) Drip Pad, (6) Drip Oil-Only Drip Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PAK228
- Zoro # G3854649
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Length | 61 in |
Width | 61 in |
Outside Length | 61 in |
Outside Width | 61 in |
Pad Size | 58 3/4 L x 29 W |
Outside Dimensions | 61 in L x 61 in W x 1 in H |
Pad Length | 58 3/4 in |
Pad Width | 29 in |
Description
Drip Pan Kit, Components Included (2) Pads, (7) Grommets, Drip Pillow Color Black/White, Fluids Absorbed Oil Only, For Use With Brand PIG, For Use With Grainger Item Number 45GP13, For Use With Mfr. Model Number MAT4306, For Use with Series MAT, Indoor/Outdoor Use Outdoor, Number of Grommets 7, Number of Pads Included 2, Outside Dimensions 61 in L x 61 in W x 1 in H, Outside Length 61 in, Outside Width 61 in, Pad Color White, Pad Length 58 3/4 in, Pad Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M PROTECTA Shock Absorbing Lanyard, 6 ft., Red (1342125)
- EAGLE MFG Drum Spill Containment Pallet, 66 gal Spill Capacity, 2 Drum, 4000 lb., Polyethylene (1620B)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, L, Black/Green, Spandex (EXO-MUG-04-L)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Chronosoft Series (40102)
- PIG Spill Containment Pallet, 1 Drum, w/Drain (PAK987-BK-WD)
- PIG Drip Pad System, 4 gal Spill Capacity, polypropylene (PAK227)
- PIG PIG Utility Containment Tray 52.25" L x 28.25" W x 5" H (PAK919)
- PIG PIG 8-Drum Foam Wall Spill Berm 106" L x 56" W x 4" H (PAK855)
- PIG PIG Utility Tray Black 49.25" L x 25.25" W x 2" H (PAK124-BK)
- PIG Steel Spill Tray 36" L x 24" W x 3" H (PAK254)
- WATERSHED INNOVATION HydraBarrier Ultra Sandbag Alternative, 24'L x 6H (HBU-24)
- Pig Spill Control Supplies