Shop All Secondary Spill Containment
Pig
Drip Pan Kit, 2.85 gal Spill Capacity, polypropylene
Mfr # PAK226
Zoro # G3854658
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 2.85 gal
- Width 30 in
- Includes (1) Drip Pad, (3) Drip Oil-Only Drip Pads
- Material polypropylene
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PAK226
- Zoro # G3854658
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Width | 30 in |
Length | 52 in |
Outside Length | 52 in |
Outside Width | 30 in |
Outside Dimensions | 52 in L x 30 in W x 1 in H |
Pad Width | 28 in |
Pad Size | 48 1/2 L x 28 W |
Pad Length | 48 1/2 in |
Description
Drip Pan Kit, Components Included (1) Pad, (5) Grommets, Drip Pillow Color Black/White, Fluids Absorbed Oil Only, For Use With Brand PIG, For Use With Grainger Item Number 45GP12, For Use With Mfr. Model Number MAT4304, For Use with Series MAT, Indoor/Outdoor Use Outdoor, Number of Grommets 5, Number of Pads Included 1, Outside Dimensions 52 in L x 30 in W x 1 in H, Outside Length 52 in, Outside Width 30 in, Pad Color White, Pad Length 48 1/2 in, Pad Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, Vinyl, Matte, 1" W (M7-31-417)
- KINCO Kinco HydroFlector Water-Resistant Grain Buffalo Double Palm Driver Gloves (387P-L)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, S, 1 PR (ULD-IMPC5-02-S)
- AMERIHOME Rubber Scrollwork Stair Tread, PK4 (STM9304PK)
- PIG Spill Containment Berm Ground Tarp 11' L x 11' W (PAK594)
- PIG PIG Drum Spill Tray with Grate 32.25" L x 32.25" W x 8.25" H (DRM371)
- PIG PIG FlexBerm Spill Containment Pad 8.5' L x 4.5' W x 2" H (PAK127)
- PIG PIG Utility Tray with Grate Black 49.25" L x 25.25" W x 3.25" H (PAK123-BK)
- PIG Steel Spill Tray 48" L x 18" W x 3" H (PAK255)
- PIG PIG 8-Drum Foam Wall Spill Berm 106" L x 56" W x 4" H (PAK855)
- CONDOR Drum Spill Containment Platform, 60.5 gal Spill Capacity, 4 Drum, 10,000 lb., Polyethylene (1635BDC)
- Pig Secondary Spill Containment