Shop All Secondary Spill Containment
Pig
Drip Deck, Poly, 26" L x 26" W x 5.75" H
Mfr # PAK527
Zoro # G6277597
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spill Capacity 11 gal
- Height 5 3/4 in
- Load Capacity 1,500 lb
- Standards SPC 40 CFR 112.7, NPDES 40 CFR 122.26, 40 CFR 264.175
- Length 26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PAK527
- Zoro # G6277597
- Country of Origin United States
- Category Secondary Spill Containment
Dimensions
Height | 5 3/4 in |
Length | 26 in |
Width | 26 in |
Usable Length | 24 in |
Usable Width | 24 in |
Dimensions | 26 in L x 26 in W x 5 3/4 in H |
Description
Poly Modular Spill Deck, Spill Capacity 11 gal, Length 26 in, Width 26 in, Height 5 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEST CHESTER PROTECTIVE GEAR Large Black Pvc Coated Glove (662909120020)
- KISHIGO 4XL Class 2 High Visibility Vest, Lime (1056-4X)
- BRADY White Polyester Wire Marker, THT-106-423 (THT-106-423)
- NMC Sidewalk Closed Sign, TM516J (TM516J)
- PIG Spill Containment Pallet, 4-Drum, 53" L (PAK606-WD)
- PIG PIG 8-Drum Foam Wall Spill Berm 106" L x 56" W x 4" H (PAK855)
- PIG PIG Utility Containment Tray 52.25" L x 28.25" W x 5" H (PAK919)
- PIG PIG FlexBerm Spill Containment Pad 8.5' L x 4.5' W x 2" H (PAK127)
- PIG PIG Single Drum Container with Drain Plug White 32.81" L x 32.81" W x 27.33" H (DRM878-WH)
- PIG Spill Containment Berm Ground Liner 6' x 10' 10' L x 6' W, 2PK (PAK1925)
- ULTRATECH Twin IBC Containment Unit, 535 gal Spill Capacity, 8000 lb., Polyethylene (1147)
- Pig Spill Control Supplies