Shop All Drum Trucks
Pig
Draining Drum Truck, 24.5"Lx23.75"Wx58"H
Mfr # DRM250-MRW
Zoro # G6315123
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 58 in
- Overall Width 23 3/4 in
- Color Orange
- Load Capacity 1,000 lb
- Wheel Type Tread on Core
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # DRM250-MRW
- Zoro # G6315123
- Country of Origin United States
- Category Drum Trucks
Dimensions
Overall Height | 58 in |
Overall Width | 23 3/4 in |
Wheel Diameter | 10 in |
Overall Depth | 24 1/2 in |
Handle Height | 58 in |
Wheel Dia. | 10 in |
Overall HxWxD | 58 in x 23 3/4 in x 24 1/2 in |
Description
Draining Drum Truck, Load Capacity 1,000 lb, For Container Material Fiber, Steel, Plastic, Wheel Dia. 10 in, Wheel Type Tread on Core, Frame Finish Powder Coated, Frame Material Steel, Frame Type Rounded Back, Handle Type Dual, Includes Foot Assist Without Foot Assist
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW Nylon Roller Wheel Trolley (TRACK-NR1)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 2 in W, Polyester, Silver (EN2802TX8)
- KEEPER Strap Tie Down Rbr 14In (06214)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EE1202NFX6)
- GLOBAL INDUSTRIAL Portable Hydraulic Drum Jack, Steel, 800 Lb. Cap., Yellow (300683)
- WESCO High-Lift Hydraulic Drum Truck, HLDT-880 (272967)
- DAYTON Drum Truck, 55 Gal, Steel, Rubber Wheel (34D644)
- VESTIL Blue Rotating Drum Cart 1000 lb Capacity Poly-on-Steel Casters (RDC-1000-5PU)
- WESCO Drum Truck, 50BT Series (240083)
- DAYTON Keg/Case Truck, 500 lb. (4W324)
- WESCO Poly Drum Truck 23.5" L x 23.5" W x 61" H (DRM211)
- Pig Drum Trucks