Shop All Drain and Gutter Protectors
Pig
DrainBlocker Drain Cover, 30 In
Mfr # PLR430
Zoro # G8065181
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Black, Yellow
- Dimensions 30 in dia
- Thickness 5/16 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # PLR430
- Zoro # G8065181
- UPC # 036226015610
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 30 in dia |
Diameter | 30 in |
For Max Drain Size | 24 in dia |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Black, Yellow |
Thickness | 5/16 in |
UV Resistant | Yes |
For Drain Shape | Circle |
Min. Temperature | 0 Degrees F |
Max. Storage Temperature | 120 Degrees F |
Max. Temperature | 160 Degrees F |
Tear Resistant | Yes |
Seal Type | Positive Seal |
Reusable | Yes |
Flame Resistant | No |
Temp. Range | 0 Degrees to 160 Degrees F |
Series | Drain Cover |
Min. Storage Temperature | 0 Degrees F |
Shape | Circle |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
ISO Class | Not Certified |
FDA Regulation | Not Certified |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Description
Drain Cover Seal, Color Black, Yellow, Diameter 30 in, Dimensions 30 in dia, FDA Regulation Not Certified, Fire Retardant No, Flame Resistant No, For Max Drain Size 24 in dia, ISO Class Not Certified, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Drain Cover, Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Pipe Cast-In, 3 In., For Plastic Pipe (3PCID)
- ANSELL Bib Apron, Blue, 48 In. L (56-601)
- MCR SAFETY 10 Gauge Cotton Polyester Black, L, PK12 (9610LB)
- LYLE Alum Danger Hard Head Area, 10"x7" (LCU4-0369-NA_10X7)
- PIG Drain Plug Kit, Yellow (PLR207)
- PIG Storm Drain Filter, 36 in L, 48 in W, Gray (FLT116)
- PIG PIG Drain Plug, Yellow (PLR209)
- PIG Filtrexx FilterSoxx with MetaLoxx ext. dia. 5" x 5' L (FLT717)
- PIG Drain Plug, Yellow (PLR281)
- PIG Drain Cover, 36 in. Lx36 in. W, Green (plr603)
- PIG PIG Sediment Filter Sock Black ext. dia. 5" x 5' L (FLT786-BK)
- Pig Spill Control Supplies