Shop All Drain and Gutter Protectors
Pig
DrainBlocker Drain Cover, 20 In
Mfr # PLR420
Zoro # G8201024
Free Shipping & Returns
$297.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyurethane
- Color Black, Yellow
- Dimensions 20 in dia
- Thickness 5/16 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # PLR420
- Zoro # G8201024
- UPC # 036226015603
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 20 in dia |
Diameter | 20 in |
For Max Drain Size | 14 in dia |
Details
Item | Drain Cover Seal |
Material | Polyurethane |
Color | Black, Yellow |
Thickness | 5/16 in |
UV Resistant | Yes |
For Drain Shape | Circle |
Series | Drain Cover |
Seal Type | Positive Seal |
Max. Storage Temperature | 120 Degrees F |
Flame Resistant | No |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Temp. Range | 0 Degrees to 160 Degrees F |
Shape | Circle |
Tear Resistant | Yes |
FDA Regulation | Not Certified |
ISO Class | Not Certified |
Min. Storage Temperature | 0 Degrees F |
Max. Temperature | 160 Degrees F |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Min. Temperature | 0 Degrees F |
Reusable | Yes |
Description
Drain Cover Seal, Color Black, Yellow, Diameter 20 in, Dimensions 20 in dia, FDA Regulation Not Certified, Fire Retardant No, Flame Resistant No, For Max Drain Size 14 in dia, ISO Class Not Certified, Material Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Drain Cover, Shape Circle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Keep Cylinders Chained 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-C-16-6PK-99920 (FD-C-16-6PK-99920)
- TINGLEY Durascrim 48 in. Coat, 2X (C56207)
- LYLE Notice Sign, 10" H, 14 in W, Non-PVC Polymer, Horizontal Rectangle, English, LCU5-0069-ED_14x10 (LCU5-0069-ED_14x10)
- HEIRLOOM Kneeling Pad 15.75X7 (KP5)
- PIG PIG Frameless Storm Drain Filter 60" L x 54" W x 17" H (FLT615)
- PIG DrainBlocker Cover, 60 x 18 In (PLR407)
- PIG Drain Plug Kit, Yellow (PLR207)
- PIG PIG Drain Plug, Yellow (PLR210)
- PIG Filtrexx FilterSoxx with MetaLoxx ext. dia. 5" x 5' L (FLT717)
- PIG PIG Sediment Drain Filter With Overflow Ports 38" L x 29" W x 20" H (FLT747-WPT)
- ULTRATECH Drain Seal Wall Mount, 29 In. L (2140)
- Pig Spill Control Supplies