Shop All Drain and Gutter Protectors
Pig
DrainBlocker Cover, 60 x 36 In
Mfr # PLR408
Zoro # G7819996
product price: $1,189.99
/ea
Free Shipping & Returns
$1,189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Urethane, Vinyl
- Color Black, Yellow
- Dimensions 60 in L x 36 in W
- Thickness 5/16 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR408
- Zoro # G7819996
- UPC # 036226015573
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 60 in L x 36 in W |
Length | 60 in |
Width | 36 in |
For Max Drain Size | 54 in L x 30 in W |
Details
Item | Drain Cover Seal |
Material | Urethane, Vinyl |
Color | Black, Yellow |
Thickness | 5/16 in |
UV Resistant | Yes |
For Drain Shape | Rectangle |
Max. Temperature | 160 Degrees F |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Shape | Rectangle |
Temp. Range | 0 Degrees to 160 Degrees F |
Min. Storage Temperature | 0 Degrees F |
Seal Type | Positive Seal |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Max. Storage Temperature | 120 Degrees F |
Series | Drain Cover |
Reusable | Yes |
Tear Resistant | Yes |
Min. Temperature | 0 Degrees F |
Description
Drain Cover Seal, Color Black, Yellow, Dimensions 60 in L x 36 in W, For Max Drain Size 54 in L x 30 in W, Length 60 in, Material Urethane, Vinyl, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Drain Cover, Shape Rectangle, Storage Temp. 0 Degrees F - 120 Degrees F, Tear Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Caution Watch For Forklift Traffic, Floor, CW4FL16 (CW4FL16)
- BDG 12 PVC Glove, 3X-Large, PR (99-1-779-12)
- ANSELL HyFlex® Cr+ Foam Nitrile Coated Gloves, Ansell 11-501-10, 1-Pair - Pkg Qty 12 (205659)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, 12PK (34-900/L)
- PIG Sediment Drain Filter, Sediment/Debris (FLT830)
- PIG Sediment Drain Filter, Sediment/Debris (FLT832)
- PIG DrainBlocker Carrying Case, Yellow (PLR285)
- PIG Drain Cover, 36 in. Lx36 in. W, Green (plr603)
- PIG DrainBlocker Carrying Case, Yellow (PLR288)
- PIG PIG® Stormwater Filter Sock (FLT710)
- ULTRATECH Drain Guard, Trash & Debris Model (9227)
- Pig Drain and Gutter Protectors