Shop All Drain and Gutter Protectors
Pig
DrainBlocker Cover, 42 x 42 In
Mfr # PLR604
Zoro # G8290992
product price: $631.99
/ea
Free Shipping & Returns
$631.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene, Polyurethane
- Color Green
- Dimensions 42 in L x 42 in W
- Thickness 1/8 in
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR604
- Zoro # G8290992
- UPC # 036226100231
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 42 in L x 42 in W |
Length | 42 in |
Width | 42 in |
For Max Drain Size | 36 in L x 36 in W |
Details
Item | Drain Cover Seal |
Material | Polypropylene, Polyurethane |
Color | Green |
Thickness | 1/8 in |
UV Resistant | No |
For Drain Shape | Square |
Temp. Range | 0 Degrees to 160 Degrees F |
Seal Type | Positive Seal |
Max. Temperature | 160 Degrees F |
Min. Temperature | 0 Degrees F |
Shape | Square |
Reusable | No |
Series | Drain Cover |
Min. Storage Temperature | 0 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Max. Storage Temperature | 120 Degrees F |
Description
Drain Cover Seal, Color Green, Dimensions 42 in L x 42 in W, For Max Drain Size 36 in L x 36 in W, Length 42 in, Material Polypropylene, Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable No, Seal Type Positive Seal, Series Drain Cover, Shape Square, Storage Temp. 0 Degrees F - 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Safety Glasses, Gray Anti-Fog (MR0121ID)
- 2W INTERNATIONAL Vinyl Poncho, Clear (7010-VP CL)
- STEINER Cotton Coveralls, Flame Resist, Green, L (1035-L)
- ARIAT Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (10005949)
- PIG PIG® Stormwater Filter Sock (FLT711)
- PIG Sediment Drain Filter, Sediment/Debris (FLT830)
- PIG DrainBlocker Cover, 18 x 18 In (PLR400)
- PIG PIG Drain Plug, Yellow (PLR210)
- PIG DrainBlocker Carrying Case, Yellow (PLR286)
- PIG DrainBlocker Carry Bag for Drain Cover (PLR232-48IN)
- PIG DrainBlocker Drain Cover, 20 In (PLR420)
- Pig Drain and Gutter Protectors