Shop All Drain and Gutter Protectors
Pig
DrainBlocker Cover, 42 x 42 In
Mfr # PLR404
Zoro # G8304222
product price: $968.99
/ea
Free Shipping & Returns
$968.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Urethane, Vinyl
- Color Black, Yellow
- Dimensions 42 in L x 42 in W
- Thickness 5/16 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR404
- Zoro # G8304222
- UPC # 036226015535
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 42 in L x 42 in W |
Length | 42 in |
Width | 42 in |
For Max Drain Size | 36 in L x 36 in W |
Details
Item | Drain Cover |
Material | Urethane, Vinyl |
Color | Black, Yellow |
Thickness | 5/16 in |
UV Resistant | Yes |
For Drain Shape | Square |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Tear Resistant | Yes |
Reusable | Yes |
Series | Drain Cover |
Temp. Range | 0 Degrees to 160 Degrees F |
Max. Storage Temperature | 120 Degrees F |
Min. Temperature | 0 Degrees F |
Shape | Square |
Seal Type | Positive Seal |
Max. Temperature | 160 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Min. Storage Temperature | 0 Degrees F |
Description
Drain Cover, Color Black, Yellow, Dimensions 42 in L x 42 in W, For Max Drain Size 36 in L x 36 in W, Length 42 in, Material Urethane, Vinyl, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Drain Cover, Shape Square, Storage Temp. 0 Degrees F - 120 Degrees F, Tear Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Safety Glasses, Indoor/Outdoor Anti-Fog ; Anti-Scratch (RT129AF)
- BRADY Label, 1 in W, Silver (M6-20-435)
- CELLUCAP Bouffant Cap, Color White, Diameter 21 in, Latex-Free, Polypropylene, Pack of 1000 (BI4HS)
- BRADY Prsonal Protective Equipmnt Storage Rack (PD001E)
- PIG PIG Sediment Filter Sock Blue ext. dia. 5" x 5' L (FLT786-BL)
- PIG PIG Drain Plug, Yellow (PLR210)
- PIG DrainBlocker Drain Cover, 20 In (PLR420)
- PIG DrainBlocker Carrying Case, Yellow (PLR288)
- PIG Sediment Drain Filter, Sediment/Debris (FLT831)
- PIG DrainBlocker Cover, 54 x 54 In (PLR406)
- CONDOR Drain Seal, 12inLx12inWx3/8in Thick, Yllw (48FZ15)
- Pig Spill Control Supplies