Shop All Drain and Gutter Protectors
Pig
DrainBlocker Cover, 30 x 30 In
Mfr # PLR602
Zoro # G8206782
product price: $463.99
/ea
Free Shipping & Returns
$463.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene, Polyurethane
- Color Green
- Dimensions 30 in L x 30 in W
- Thickness 1/8 in
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR602
- Zoro # G8206782
- UPC # 036226100224
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 30 in L x 30 in W |
Length | 30 in |
Width | 30 in |
For Max Drain Size | 24 in L x 24 in W |
Details
Item | Drain Cover Seal |
Material | Polypropylene, Polyurethane |
Color | Green |
Thickness | 1/8 in |
UV Resistant | No |
For Drain Shape | Square |
Max. Storage Temperature | 120 Degrees F |
Reusable | No |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Seal Type | Positive Seal |
Temp. Range | 0 Degrees to 160 Degrees F |
Min. Storage Temperature | 0 Degrees F |
Series | Drain Cover |
Min. Temperature | 0 Degrees F |
Shape | Square |
Max. Temperature | 160 Degrees F |
Description
Drain Cover Seal, Color Green, Dimensions 30 in L x 30 in W, For Max Drain Size 24 in L x 24 in W, Length 30 in, Material Polypropylene, Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable No, Seal Type Positive Seal, Series Drain Cover, Shape Square, Storage Temp. 0 Degrees F - 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Work Pants, Mens, 40" Waist, 30" Inseam (P874CH 40 30)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1070-XL (10))
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1318-RD_14X10 (U5-1318-RD_14X10)
- MECHANIX WEAR PPE4 Arc Flash Kit (AG40-GP-M-H3P-9)
- PIG PIG Frameless Storm Drain Filter for Small Drains 26" L x 26" W x 10" H (FLT1000)
- PIG DrainBlocker Cover, 48 x 48 In (PLR405)
- PIG Oil/Sediment Storm Drain Filter System (FLT752)
- PIG DrainBlocker Drain Cover, 30 In (PLR430)
- PIG PIG Frameless Storm Drain Filter 60" L x 54" W x 17" H (FLT615)
- PIG PIG Drain Plug, Yellow (PLR210)
- ULTRATECH Drain Plug Kit, Orange, 2, 3, 4 In (2116)
- Pig Drain and Gutter Protectors