Shop All Drain and Gutter Protectors
Pig
DrainBlocker Cover, 30 x 30 In
Mfr # PLR402
Zoro # G8431376
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Urethane, Vinyl
- Color Black, Yellow
- Dimensions 30 in L x 30 in W
- Thickness 5/16 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # PLR402
- Zoro # G8431376
- UPC # 036226015511
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 30 in L x 30 in W |
Width | 30 in |
Length | 30 in |
For Max Drain Size | 24 in L x 24 in W |
Details
Item | Drain Cover |
Material | Urethane, Vinyl |
Color | Black, Yellow |
Thickness | 5/16 in |
UV Resistant | Yes |
For Drain Shape | Square |
Shape | Square |
Series | Drain Cover |
Max. Temperature | 160 Degrees F |
Seal Type | Positive Seal |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Min. Storage Temperature | 0 Degrees F |
Min. Temperature | 0 Degrees F |
Tear Resistant | Yes |
Max. Storage Temperature | 120 Degrees F |
Temp. Range | 0 Degrees to 160 Degrees F |
Reusable | Yes |
Description
Drain Cover, Color Black, Yellow, Dimensions 30 in L x 30 in W, For Max Drain Size 24 in L x 24 in W, Length 30 in, Material Urethane, Vinyl, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Drain Cover, Shape Square, Storage Temp. 0 Degrees F - 120 Degrees F, Tear Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Knit Gloves, 1 PR (3080-XS (6))
- GASCO Calibration Gas, Air, Hydrogen, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-85-1.0)
- RED KAP Mens Ls Black Poplin Workshirt, XXL (SP14BK LN XXL)
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, (MRR120ID)
- PIG Storm Drain Filter, 20" L x 20" W x 20" H (FLT006)
- PIG Oil/Sediment Storm Drain Filter System (FLT752)
- PIG DrainBlocker Carry Bag for Drain Cover (PLR232-24IN)
- PIG Debris Filter, Brown, Fiber, 1-1/2inH, PK10 (FLT699)
- PIG DrainBlocker Cover, 36 x 36 In (PLR403)
- PIG DrainBlocker Carrying Case, Yellow (PLR286)
- CONDOR Drain Seal, 24inLx24inWx1/4in Thick, Yllw (48FZ08)
- Pig Spill Control Supplies