Shop All Drain and Gutter Protectors
Pig
DrainBlocker Cover, 24 x 24 In
Mfr # PLR401
Zoro # G8305132
product price: $375.99
/ea
Free Shipping & Returns
$375.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Urethane, Vinyl
- Thickness 5/16 in
- Color Black, Yellow
- Width 24 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR401
- Zoro # G8305132
- UPC # 036226015504
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Width | 24 in |
Length | 24 in |
For Max Drain Size | 18 in L x 18 in W |
Dimensions | 24 in L x 24 in W |
Details
Material | Urethane, Vinyl |
Item | Drain Cover |
Thickness | 5/16 in |
Color | Black, Yellow |
For Drain Shape | Square |
Min. Storage Temperature | 0 Degrees F |
Seal Type | Positive Seal |
Max. Temperature | 160 Degrees F |
Reusable | Yes |
Series | Drain Cover |
Max. Storage Temperature | 120 Degrees F |
Temp. Range | 0 Degrees to 160 Degrees F |
UV Resistant | Yes |
Min. Temperature | 0 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Tear Resistant | Yes |
Shape | Square |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Description
Drain Cover, Color Black, Yellow, Dimensions 24 in L x 24 in W, For Max Drain Size 18 in L x 18 in W, Length 24 in, Material Urethane, Vinyl, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable Yes, Seal Type Positive Seal, Series Drain Cover, Shape Square, Storage Temp. 0 Degrees F - 120 Degrees F, Tear Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 16 Unisex Steel Rubber Boot, Yellow (6123155)
- BDG Seamless Knit White Nylon White Polyurethane Palm, Size L (9) (99-1-9880-9)
- BROTHER Label, Black/White, Labels/Roll: 600 (DK1240)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, S, PR (9673S)
- PIG PIG Sediment Filter Sock Black ext. dia. 5" x 5' L (FLT786-BK)
- PIG DrainBlocker Cover, 54 x 30 In (PLR409)
- PIG DrainBlocker Carrying Case, Yellow (PLR286)
- PIG PIG Drain Plug, Yellow (PLR208)
- PIG Drain Plug, Yellow (PLR281)
- PIG DrainBlocker Cover, 42 x 42 In (PLR604)
- DRAIN-SLEEVE 4 In. W x 100 Ft. L Fabric Drain Guard Sock (04100-10)
- Pig Drain and Gutter Protectors