Shop All Drain and Gutter Protectors
Pig
DrainBlocker Cover, 21 x 21 In
Mfr # PLR601
Zoro # G8046552
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green
- Thickness 1/8 in
- Material Polypropylene, Polyurethane
- Width 21 in
- Length 21 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # PLR601
- Zoro # G8046552
- UPC # 036226100217
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Width | 21 in |
Length | 21 in |
For Max Drain Size | 15 in L x 15 in W |
Dimensions | 21 in L x 21 in W |
Details
Color | Green |
Item | Drain Cover Seal |
Thickness | 1/8 in |
Material | Polypropylene, Polyurethane |
For Drain Shape | Square |
Series | Drain Cover |
Max. Temperature | 160 Degrees F |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Temp. Range | 0 Degrees to 160 Degrees F |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Max. Storage Temperature | 120 Degrees F |
Shape | Square |
Min. Storage Temperature | 0 Degrees F |
Min. Temperature | 0 Degrees F |
UV Resistant | No |
Seal Type | Positive Seal |
Reusable | No |
Description
Drain Cover Seal, Color Green, Dimensions 21 in L x 21 in W, For Max Drain Size 15 in L x 15 in W, Length 21 in, Material Polypropylene, Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable No, Seal Type Positive Seal, Series Drain Cover, Shape Square, Storage Temp. 0 Degrees F - 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH FallTech ElasTech 4-1/2' to 6' Shock Absorbing Lanyard, Adjustable Single Leg (82403)
- TOUGH GUY Door Barricade Sign, 14 in Height, 32 in to 52 in Width, Aluminum, Nylon, Horizontal Rectangle (320211)
- KAPPLER Zytron 500 Vapor Total Encapsulating Suit, Rear Entry Orange, 2X/3X (Z5H553OR2X3X)
- LABELMASTER Cargo Aircraft Only Labl, 100mmx120mm, 100 (L20CR)
- PIG Filtrexx FilterSoxx with MetaLoxx ext. dia. 5" x 5' L (FLT717)
- PIG DrainBlocker Cover, 24 x 24 In (PLR401)
- PIG DrainBlocker Carrying Case, Yellow (PLR286)
- PIG Storm Drain Filtration Insert System (FLT755)
- PIG Storm Drain Filter, 36 in L, 48 in W, Gray (FLT116)
- PIG Storm Drain Skimming Squid Pom Pom, PK2 (FLT012)
- PIG DrainBlocker Cover, 60 x 18 In (PLR407)
- Pig Spill Control Supplies