Shop All Drain and Gutter Protectors
Pig
DrainBlocker Cover, 15 x 15 In
Mfr # PLR600
Zoro # G8009355
product price: $160.00
/ea
Free Shipping & Returns
$160.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polypropylene, Polyurethane
- Color Green
- Dimensions 15 in L x 15 in W
- Thickness 1/8 in
- UV Resistant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pig
- MFR # PLR600
- Zoro # G8009355
- UPC # 036226100200
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 15 in L x 15 in W |
Width | 15 in |
Length | 15 in |
For Max Drain Size | 9 in L x 9 in W |
Details
Item | Drain Cover Seal |
Material | Polypropylene, Polyurethane |
Color | Green |
Thickness | 1/8 in |
UV Resistant | No |
For Drain Shape | Square |
Temp. Range | 0 Degrees to 160 Degrees F |
Max. Temperature | 160 Degrees F |
Seal Type | Positive Seal |
Maximum Liquid Temperature Exposure | 225¿F for up to 30 min |
Min. Temperature | 0 Degrees F |
Reusable | No |
Min. Storage Temperature | 0 Degrees F |
Series | Drain Cover |
Storage Temp. | 0 Degrees F - 120 Degrees F |
Shape | Square |
Max. Storage Temperature | 120 Degrees F |
Description
Drain Cover Seal, Color Green, Dimensions 15 in L x 15 in W, For Max Drain Size 9 in L x 9 in W, Length 15 in, Material Polypropylene, Polyurethane, Maximum Liquid Temperature Exposure 225�F for up to 30 min, Max. Storage Temperature 120 Degrees F, Max. Temperature 160 Degrees F, Min. Storage Temperature 0 Degrees F, Min. Temperature 0 Degrees F, Reusable No, Seal Type Positive Seal, Series Drain Cover, Shape Square, Storage Temp. 0 Degrees F - 120 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit/Station, 0.19 gal Vol. Absorbed (KIT5007)
- PYRAMEX Safety Goggles, Clear Anti-Fog, Anti-Static, Scratch-Resistant Lens, GT304 Series (G304)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 8.5 (EVO2-8 1/2)
- STRANCO Die Cut Number Label, 8, 10 Cards, PK10 (DBV-1.5-8-10)
- PIG Oil/Sediment Storm Drain Filter System (FLT752)
- PIG Debris Filter, Brown, Fiber, 1-1/2inH, PK10 (FLT699)
- PIG DrainBlocker Carry Bag for Drain Cover (PLR232-36IN)
- PIG DrainBlocker Carrying Case, Yellow (PLR285)
- PIG PIG Sediment Drain Filter With Overflow Ports 38" L x 29" W x 20" H (FLT747-WPT)
- PIG Drain Debris Filter, Sediment/Debris (FLT700)
- ZURN Drain Cover, Silver, 24 ga., Round, 6" H (Z499B-6)
- Pig Spill Control Supplies