Shop All Drain and Gutter Protectors
Pig
DrainBlocker Carrying Case, Yellow
Mfr # PLR288
Zoro # G7864306
Free Shipping & Returns
$328.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polypropylene
- Color Yellow
- Dimensions 7 3/8 in dia x 57 1/2 in L
- UV Resistant Yes
- Width 9 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pig
- MFR # PLR288
- Zoro # G7864306
- UPC # 036226015306
- Country of Origin United States
- Category Drain and Gutter Protectors
Dimensions
Dimensions | 7 3/8 in dia x 57 1/2 in L |
Width | 9 3/8 in |
Length | 57 1/2 in |
Diameter | 9 3/8 in |
Details
Item | Carrying Case for Drain Cover |
Material | Polypropylene |
Color | Yellow |
UV Resistant | Yes |
Mount Type | Wall Mount |
For Use With | Square 54 in Drain Cover |
Includes Mounting Hardware | Yes |
Storage Type | Drain Seal Storage and Carry Case |
Description
Carrying Case for Drain Cover, Color Yellow, Diameter 9 3/8 in, Dimensions 7 3/8 in dia x 57 1/2 in L, For Use With Square 54 in Drain Cover, Includes Mounting Hardware Yes, Length 57 1/2 in, Material Polypropylene, Mount Type Wall Mount, Storage Type Drain Seal Storage and Carry Case, UV Resistant Yes, Width 9 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (AK1815/O/7)
- KASK Peak Compatible, with Mesh Visor Carrier (WVI00011)
- CARHARTT Carhartt Flame Resistant Collared Shirt, Khaki, Cotton/Nylon, M (FRS160-KHI MED REG)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13652)
- PIG DrainBlocker Cover, 120 x 18 In (PLR510)
- PIG PIG Sediment Filter Sock Blue ext. dia. 5" x 5' L (FLT786-BL)
- PIG PIG Drain Plug, Yellow (PLR210)
- PIG PIG Sediment Filter Sock Black ext. dia. 5" x 5' L (FLT786-BK)
- PIG Storm Drain Filtration Insert System (FLT755)
- PIG DrainBlocker Drain Cover, 12 In (PLR412)
- ULTRATECH Drain Seal, 54 In. L, Orange (2133)
- Pig Drain and Gutter Protectors